Item Comparison: 369922, 299922

Item

369922 - M18 Fuel 2-Tool Combo Kit - Milwaukee®

369922
M18 Fuel 2-Tool Combo Kit

$521.43 Each

$521.43 (1 Each)

QTY:
Each
Add
299922 - M18 Fuel 2-Tool Combo Kit - Milwaukee®

299922
M18 Fuel 2-Tool Combo Kit

$521.43 Each

$521.43 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 2 0
Vendor Milwaukee® Milwaukee®
Catalog Number 369922 299922
Manufacturer Number 3699-22 2999-22
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Battery Driven Tools
Classification Battery Driven Tools Power Tools
UNSPSC 27112703 - Power drills 27113201 - General tool kits
UPC/EAN/GTIN 00045242637782 00045242527502
Weight per package 15.53 (lbs/each) 16.9 (lbs/each)
Description 369922 M18 Fuel 2-Tool Combo Kit
The Milwaukee® M18 Fuel 2-Tool Combo Kit Has The Most Powerful Drill, Including Autostop™ Control Mode For Enhanced Safety and The Quietest Fastening Solution On The Market. Includes An M18 Fuel™ 1/2" Hammer Drill, M18 Fuel™ Surge™ 1/4" Hex Hydraulic Driver, (2) M18 Redlithium™ XC 5.0AH Battery Pack, With An M18/M12 Charger and Carrying Case. The M18 Fuel™ ½” Drill Driver Is The Industry'S Most Powerful Drill and Most Compact Solution. The Powerstate™ Brushless Motor Delivers The Most Power Under Load to C
299922 M18 Fuel 2-Tool Combo Kit
The 2999 - 22 M18™ Fuel™ 2-Tool Combo Kit Is The Highest Performing Hammer Drill and Hydraulic Driver Combo Kit On The Market. Included Is The M18™ Fuel™ Surge™ 1/4 In. Hex Hydraulic Driver (2760-20), The Quietest Hydraulic Driver On The Market. The 2760-20 Features Proprietary Fluid-Drive Hydraulic Powertrain and 4-Mode Drive Control. Also Included Is The M18™ Fuel™ 1/2 In. Hammer Drill (2804-20) Delivering The Industry'S Most Powerful Drill Delivering Up to 60% More Power, Is Up to 1.5 In. Shorter and Is
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $521.43 (Each) $521.43 (Each)
Carton/Reel $521.43 (1 Each) $521.43 (1 Each)
Standard Packaging/Reel $521.43 (1 Each) $521.43 (1 Each)
Description M18 FUEL 2-TOOL COMBO KIT M18 FUEL 2-TOOL COMBO KIT
extra long description MILW 3699-22 2-Tool Combo Kit MILW 2999-22 2 Tool Combo Kit
Features M18 FUEL 2-Tool Combo Kit M18 FUEL 2-Tool Hammer Drill & SURGE Hydraulic Driver Combo Kit
Long Description The MILWAUKEE® M18 FUEL 2-Tool Combo Kit has the Most Powerful Drill, including AutoStop™ Control Mode for enhanced safety and the quietest fastening solution on the market. Includes an M18 FUEL™ 1/2" Hammer Drill, M18 FUEL™ SURGE™ 1/4" Hex Hydraulic Driver, (2) M18 REDLITHIUM™ XC 5.0Ah Battery Pack, with an M18/M12 charger and carrying case. The M18 FUEL™ ½” Drill Driver is the Industry's Most Powerful Drill and Most Compact solution. The POWERSTATE™ Brushless motor delivers the most power under load to c The 2999 - 22 M18™ FUEL™ 2-tool Combo kit is the highest performing hammer drill and hydraulic driver Combo kit on the market. Included is the M18™ FUEL™ SURGE™ 1/4 in. Hex hydraulic driver (2760-20), the quietest hydraulic driver on the market. The 2760-20 features proprietary fluid-drive hydraulic powertrain and 4-mode drive control. Also included is the M18™ FUEL™ 1/2 in. hammer drill (2804-20) delivering the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is
Product Type 2-Tool Combo Kit 2 Tool Combo Kit
Battery Voltage 18 18
Brand Milwaukee® Milwaukee®
Manufacturers Part Number 3699-22 2999-22
Category Description - POWER TOOLS
Status - Inactive
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat