Item Comparison: 369722, 299722

Item

369722 - M18 Fuel 2-Tool Combo Kit - Milwaukee®

369722
M18 Fuel 2-Tool Combo Kit

$349.00 Each

$349.00 (1 Each)

QTY:
Each
Add
299722 - M18 Fuel 2-Tool Combo Kit: Hammer Drill/Imp - Milwaukee®

299722
M18 Fuel 2-Tool Combo Kit: Hammer Drill/Imp

$501.79 Each

$501.79 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 292 16
Vendor Milwaukee® Milwaukee®
Catalog Number 369722 299722
Manufacturer Number 3697-22 2997-22
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Battery Driven Tools
Classification Battery Driven Tools Power Tools
UNSPSC 27112703 - Power drills N/A
UPC/EAN/GTIN 00045242637744 00045242002436
Weight per package 16.22 (lbs/each) 16.2 (lbs/each)
Description 369722 M18 Fuel 2-Tool Combo Kit
The Milwaukee® M18 Fuel 2-Tool Combo Kit Has The Most Powerful Drill, Including Autostop™ Control Mode For Enhanced Safety and The Fastest Driving Impact Driver. Includes An M18 Fuel 1/2" Hammer Drill, M18 Fuel 1/4" Hex Impact Driver, (2) M18 Redlithium™ XC 5.0AH Battery Pack, With An M18/M12 Charger and Carrying Case. The M18 Fuel™ ½” Drill Driver Is The Industry'S Most Powerful Drill and Most Compact Solution. The Powerstate™ Brushless Motor Delivers The Most Power Under Load to Complete 2-9/16" Self-Fee
299722 M18 Fuel 2-Tool Combo Kit: Hammer Drill/Imp
The M18™ Fuel™ 1/2 In. Drill Driver Is The Industry'S Most Powerful Drill Delivering Up to 60% More Power, Is Up to 1.5 In. Shorter and Is Up to 2X Faster Under Heavy Load. The Powerstate™ Brushless Motor Delivers 1, 200 In-LBS Of Torque and 2, 000 RPMS Providing Fast Drilling Through Demanding Applications. At 6.9 In. In Length This Is The Most Compact Drill In Its Class Giving Better Access Into Tight Spaces and Reducing Fatigue. The Redlink Plus™ Intelligence Ensures Maximum Performance and Protects From
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $349.00 (Each) $501.79 (Each)
Carton/Reel $349.00 (1 Each) $501.79 (1 Each)
Standard Packaging/Reel $349.00 (1 Each) $501.79 (1 Each)
Description M18 FUEL 2-TOOL COMBO KIT M18 FUEL 2-TOOL COMBO KIT: HAMMER DRILL/IMP
extra long description MILW 3697-22 2-Tool Combo Kit MILW 2997-22 2 Tool Combo Kit
Features M18 FUEL 2-Tool Combo Kit M18 FUEL 2-Tool Hammer Drill/Impact Driver Combo Kit
Long Description The MILWAUKEE® M18 FUEL 2-Tool Combo Kit has the Most Powerful Drill, including AutoStop™ Control Mode for enhanced safety and the Fastest Driving Impact Driver. Includes an M18 FUEL 1/2" Hammer Drill, M18 FUEL 1/4" Hex Impact Driver, (2) M18 REDLITHIUM™ XC 5.0Ah Battery Pack, with an M18/M12 charger and carrying case. The M18 FUEL™ ½” Drill Driver is the Industry's Most Powerful Drill and Most Compact solution. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Fee The M18™ FUEL™ 1/2 in. drill driver is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from
Product Type 2-Tool Combo Kit 2 Tool Combo Kit
Battery Voltage 18 18
Brand Milwaukee®
Manufacturers Part Number 3697-22 2997-22
Category Description - POWER TOOLS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat