Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Scotch |
Ideal |
Catalog Number |
35YE |
4635YLW |
Manufacturer Number |
7000006096 |
46-35-YLW |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
31201524 - Color coding tape
|
UPC/EAN/GTIN |
00054007108443 |
00783250796021 |
Weight per package |
0.0249 (lbs/each) |
0.23 (lbs/each) |
Description |
35YE Vinyl Color Coding Elec Tape 35, 3/4" X 66', Yl
Scotch® Vinyl Color Coding Electrical Tape 35 Is A 7 Mil Thick, Premium Grade, Color Coded Electrical Tape. This Flame Retardant Tape Is Suitable For Use In Phase Identification, Color Coding Of Motor Leads and Piping Systems and For Marking Safety Areas. This Tape Is 600V Rated and Withstands A Temperature Range Of 32 to 221 °F (0 to 105 °C).
|
4635YLW Vinyl Color Coding Tape, Yellow, 3/4 X 66'
Vinyl Color Coding Tape, Yellow, 3/4 X 66'
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.46 (Each) |
$4.59 (Each) |
Carton/Reel |
$84.60 (10 Each) |
$45.90 (10 Each) |
Standard Packaging/Reel |
$84.60 (10 Each) |
$45.90 (10 Each) |
|
Description |
VINYL COLOR CODING ELEC TAPE 35, 3/4" X 66', YL |
VINYL COLOR CODING TAPE, YELLOW, 3/4 X 66' |
extra long description |
3M 7000006096 Scotch® Multi-Colored |
Vinyl Coding Tape Yellow, 3/4 X 66' |
Features |
Scotch® Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure sensitive, rubber resin adhesive and an elastic PVC backing. This tape is flame retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA |
- |
Long Description |
Scotch® Vinyl Color Coding Electrical Tape 35 is a 7 mil thick, premium grade, color coded electrical tape. This flame retardant tape is suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of 32 to 221 °F (0 to 105 °C). |
Vinyl Color Coding Tape, Yellow, 3/4 X 66' |
Product Type |
Scotch® Multi-Colored Vinyl Electrical Tape 35 |
Vinyl Color Coding Tape, Yellow, 3/4 X 66' |
Special Features |
Color Coding |
- |
|
Brand |
Scotch |
Ideal |
Manufacturers Part Number |
35-3/4X66FT-YL |
46-35-YLW |
|
Category Description |
TAPE |
TAPE |
Type |
VINYL |
- |
|
Application |
Premium |
- |
standard |
UL Listed, CSA Certified, VDE 0340-TEIL1 |