Nacogdoches |
4 |
4 |
All Stores |
|
|
|
Vendor |
Scotch |
Scotch |
Catalog Number |
35VI |
35PR |
Manufacturer Number |
7000058437 |
7000058437 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
32000000 - Electronic Components and Supplies
|
32000000 - Electronic Components and Supplies
|
UPC/EAN/GTIN |
00054007112716 |
00054007112716 |
Weight per package |
0.0257 (lbs/each) |
0.26 (lbs/each) |
Description |
35VI Vinyl Color Coding Elec Tape 35, 3/4" X 66', VL
Electrical Tape, Vinyl Material, Violet, 17 LB/In Tensile Strength, 225 % Elongation At Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 5 Yr Shelf Life, 0.26 LB
|
35PR Vinyl Color Coding Elec Tape 35, 3/4" X 66', VL
Scotch® Vinyl Color Coding Electrical Tape 35 Is A 7 Mil Thick, Premium Grade, Color Coded Electrical Tape. This Flame Retardant Tape Is Suitable For Use In Phase Identification, Color Coding Of Motor Leads and Piping Systems and For Marking Safety Areas. This Tape Is 600V Rated and Withstands A Temperature Range Of 32 to 221 °F (0 to 105 °C).
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.46 (Each) |
$8.46 (Each) |
Carton/Reel |
$84.60 (10 Each) |
$84.60 (10 Each) |
Standard Packaging/Reel |
$84.60 (10 Each) |
$84.60 (10 Each) |
|
|
Background Color |
Violet |
- |
Backing Material |
PVC |
- |
|
Length |
66 ft;20.1 m |
- |
Thickness |
7 mil;0.177 mm |
- |
Width |
3/4 in;19 mm |
- |
|
Description |
VINYL COLOR CODING ELEC TAPE 35,3/4" X 66',VIOLET |
VINYL COLOR CODING ELEC TAPE 35, 3/4" X 66', VL |
extra long description |
3M 7000058437 Scotch® Multi-Colored |
3M 7000058437 Scotch® Multi-Colored |
Features |
Scotch(R) Vinyl Electrical Tape 35 is a 7-mil (0.178 mm) thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical propertiesmake this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch Tape 35operates over a wide range of temperatures – between 32–220°F (0–105°C). This tape is available in nine fade-resistant colors. |
Scotch® Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure sensitive, rubber resin adhesive and an elastic PVC backing. This tape is flame retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA |
Long Description |
Electrical Tape, Vinyl Material, Violet, 17 lb/in Tensile Strength, 225 % Elongation at Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 5 yr Shelf Life, 0.26 lb |
Scotch® Vinyl Color Coding Electrical Tape 35 is a 7 mil thick, premium grade, color coded electrical tape. This flame retardant tape is suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of 32 to 221 °F (0 to 105 °C). |
Product Type |
Electrical Tape |
Scotch® Multi-Colored Vinyl Electrical Tape 35 |
Short Description |
Color Coding Electrical Tape, Vinyl, 3/4" X 66', Yellow |
- |
Special Features |
Super Stretchy and Conformable;Excellent Insulating Properties. Resists UV Rays;Abrasion;Corrosion;Alkalies and Acid. |
Color Coding |
|
Adhesive Material |
Rubber Resin |
- |
Elongation at Break |
225 % |
- |
Maximum Operating Temperature |
+220 °F;+105 °C |
- |
Minimum Operating Temperature |
+32 °F;0 °C |
- |
package quantity |
100 RL/CA;1 Cello;10 CT |
- |
Shelf Life |
5 yr |
- |
Standards Met |
UL 539-H;CSA;UL510;A-A-55809;RoHS |
- |
Tensile Strength |
17 lb/in |
- |
|
|
Brand |
Minnesota Mining (3M) |
Scotch |
Manufacturers Part Number |
35-VIOLET-3/4X66FT |
7000058437 |
sub brand |
Scotch(R) |
- |
|
Category Description |
TAPE |
TAPE |
Type |
VINYL |
VINYL |
|
|
|
Application |
Premium Grade;Phase Identification and Marking. |
Premium |
standard |
UL Listed, CSA Certified, VDE 0340-TEIL1 |
UL Listed, CSA Certified, VDE 0340-TEIL1 |