Item Comparison: 35RD, WW7322

Item

35RD - Vinyl Color Coding Elec Tape 35, 3/4" X 66', RD - Scotch

35RD
Vinyl Color Coding Elec Tape 35, 3/4" X 66', RD

$8.46 Each

$84.60 (10 Each)

QTY:
Each
Add
WW7322 - 3/4"X66' Red Prem Vny Tape - Nsi

WW7322
3/4"X66' Red Prem Vny Tape

$7.07 Each

$707.00 (100 Each)

QTY:
Each
Add
Nacogdoches 40 0
All Stores 2,358 361
Vendor Scotch Nsi
Catalog Number 35RD WW7322
Manufacturer Number 7000006094 WW-732-RD
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Tape Tape
UNSPSC 31201500 - Tape 31201502 - Electrical insulating tape
UPC/EAN/GTIN 00054007108108 00662381367181
Weight per package 0.0252 (lbs/each) 0.22 (lbs/each)
Description 35RD Vinyl Color Coding Elec Tape 35, 3/4" X 66', RD
Electrical Tape, Vinyl Material, Red, 17 LB/In Tensile Strength, 225 % Elongation At Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 5 Yr Shelf Life, 0.25 LB
WW7322 3/4"X66' Red Prem Vny Tape
Warriorwrap WW-732-RD Red Vinyl Professional-Quality Electrical Tape Is Strong Enough For Demanding Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 7MIL Thick, 66FT Long and Has A Max Temperature Rating Of 220 Degrees F. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.46 (Each) $7.07 (Each)
Carton/Reel $84.60 (10 Each) $7.07 (1 Each)
Standard Packaging/Reel $84.60 (10 Each) $707.00 (100 Each)
Material Vinyl Vinyl
Background Color Red -
Backing Material PVC Plasticized Polyvinyl Chloride (PVC)
Color - Red
Length 66 ft;20.1 m 66
Size - Thickness - 7mil - Length-66' - Width 3/4"
Thickness 7 mil;0.177 mm .007
Width 3/4 in;19 mm 0.75
Description VINYL COLOR CODING ELEC TAPE 35, 3/4" X 66', RD 3/4"X66' RED PREM VNY TAPE
extra long description 3M 7000006094 Scotch® Multi-Colored NSI WW-732-RD Vyl Elec Tape Premium
Features Scotch(R) Vinyl Electrical Tape 35 is a 7-mil (0.178 mm) thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical propertiesmake this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch Tape 35operates over a wide range of temperatures – between 32–220°F (0–105°C). This tape is available in nine fade-resistant colors. Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.For insulating, splicing or marking cables and wires on the jobsite, choose WarriorWrap, available in 12 colors and 3 grades of quality. That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity to hold tight in residential or commercial en
Long Description Electrical Tape, Vinyl Material, Red, 17 lb/in Tensile Strength, 225 % Elongation at Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 5 yr Shelf Life, 0.25 lb WarriorWrap WW-732-RD Red Vinyl Professional-Quality Electrical Tape is strong enough for demanding environments and highly resistant to abrasion and corrosion. This tape is 7mil thick, 66ft long and has a max temperature rating of 220 degrees F. The strong adhesion helps stick to uneven surfaces and keeps the backing in place. Top breaking strength and elasticity make WarriorWrap an excellent choice for splicing, insulating or marking wires.
Product Type Electrical Tape Vyl Elec Tape Premium 7MIL .75" 60FT RD
Short Description Color Coding Electrical Tape, Vinyl, 3/4" X 66', Yellow -
Special Features Super Stretchy and Conformable;Excellent Insulating Properties. Resists UV Rays;Abrasion;Corrosion;Alkalies and Acid. Superior Adhesion and Elasticity, Extreme Weather Performance, Excellent Tensile Strength, Highly Resistant to UV, Abrasion and Corrosion.
adhesion strength - 33.2
Adhesive Material Rubber Resin -
Elongation at Break 225 % -
Maximum Operating Temperature +220 °F;+105 °C -
maximum voltage - 600
Minimum Operating Temperature +32 °F;0 °C -
package quantity 100 RL/CA;1 Cello;10 CT -
Shelf Life 5 yr -
Standards Met UL 510;CSA C22.2;UL510;A-A-55809;RoHS -
Temperature Range - 0° - 221°
Tensile Strength 17 lb/in 19.8
Warranty - 1 YEAR
Made in USA yes -
Brand Minnesota Mining (3M) NSi
Manufacturers Part Number 35-3/4X66FT-RD WW-732-RD
sub brand Scotch(R) -
Category Description TAPE TAPE
Type VINYL Premium
Status - Inactive
Weight 0.25 lb -
Application Premium Grade;Phase Identification and Marking. NSI
standard UL Listed, CSA Certified, VDE 0340-TEIL1 UL 510
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat