Item Comparison: 35RD, 4635RED

Item

35RD - Vinyl Color Coding Elec Tape 35, 3/4" X 66', RD - Scotch

35RD
Vinyl Color Coding Elec Tape 35, 3/4" X 66', RD

$8.46 Each

$84.60 (10 Each)

QTY:
Each
Add
4635RED - Vinyl Color Coding Tape, Red, 3/4 X 66' - Ideal

4635RED
Vinyl Color Coding Tape, Red, 3/4 X 66'

$4.59 Each

$45.90 (10 Each)

QTY:
Each
Add
Nacogdoches 37 0
All Stores 2,346 42
Vendor Scotch Ideal
Catalog Number 35RD 4635RED
Manufacturer Number 7000006094 46-35-RED
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Tape Tape
UNSPSC 31201500 - Tape 31201524 - Color coding tape
UPC/EAN/GTIN 00054007108108 00783250795994
Weight per package 0.0252 (lbs/each) 0.23 (lbs/each)
Description 35RD Vinyl Color Coding Elec Tape 35, 3/4" X 66', RD
Electrical Tape, Vinyl Material, Red, 17 LB/In Tensile Strength, 225 % Elongation At Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 5 Yr Shelf Life, 0.25 LB
4635RED Vinyl Color Coding Tape, Red, 3/4 X 66'
Vinyl Color Coding Tape, Red, 3/4 X 66'
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.46 (Each) $4.59 (Each)
Carton/Reel $84.60 (10 Each) $45.90 (10 Each)
Standard Packaging/Reel $84.60 (10 Each) $45.90 (10 Each)
Material Vinyl -
Background Color Red -
Backing Material PVC -
Length 66 ft;20.1 m -
Thickness 7 mil;0.177 mm -
Width 3/4 in;19 mm -
Description VINYL COLOR CODING ELEC TAPE 35, 3/4" X 66', RD VINYL COLOR CODING TAPE, RED, 3/4 X 66'
extra long description 3M 7000006094 Scotch® Multi-Colored Vinyl Coding Tape, Red, 3/4 X 66'
Features Scotch(R) Vinyl Electrical Tape 35 is a 7-mil (0.178 mm) thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical propertiesmake this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch Tape 35operates over a wide range of temperatures – between 32–220°F (0–105°C). This tape is available in nine fade-resistant colors. -
Long Description Electrical Tape, Vinyl Material, Red, 17 lb/in Tensile Strength, 225 % Elongation at Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 5 yr Shelf Life, 0.25 lb Vinyl Color Coding Tape, Red, 3/4 X 66'
Product Type Electrical Tape Vinyl Color Coding Tape, Red, 3/4 X 66'
Short Description Color Coding Electrical Tape, Vinyl, 3/4" X 66', Yellow -
Special Features Super Stretchy and Conformable;Excellent Insulating Properties. Resists UV Rays;Abrasion;Corrosion;Alkalies and Acid. -
Adhesive Material Rubber Resin -
Elongation at Break 225 % -
Maximum Operating Temperature +220 °F;+105 °C -
Minimum Operating Temperature +32 °F;0 °C -
package quantity 100 RL/CA;1 Cello;10 CT -
Shelf Life 5 yr -
Standards Met UL 510;CSA C22.2;UL510;A-A-55809;RoHS -
Tensile Strength 17 lb/in -
Made in USA yes -
Brand Minnesota Mining (3M) Ideal
Manufacturers Part Number 35-3/4X66FT-RD 46-35-RED
sub brand Scotch(R) -
Category Description TAPE TAPE
Type VINYL -
Weight 0.25 lb -
Application Premium Grade;Phase Identification and Marking. -
standard UL Listed, CSA Certified, VDE 0340-TEIL1 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat