Item Comparison: 35GY, 4635GRY

Item

35GY - Vinyl Color Coding Elec Tape 35, 3/4" X 66', Gray - Scotch

35GY
Vinyl Color Coding Elec Tape 35, 3/4" X 66', Gray

$8.46 Each

$84.60 (10 Each)

QTY:
Each
Add
4635GRY - Vinyl Color Coding Tape, Gray, 3/4 X 66' - Ideal

4635GRY
Vinyl Color Coding Tape, Gray, 3/4 X 66'

$4.59 Each

$45.90 (10 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 1,112 28
Vendor Scotch Ideal
Catalog Number 35GY 4635GRY
Manufacturer Number 7000006099 46-35-GRY
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Tape Tape
UNSPSC 31201500 - Tape 31201524 - Color coding tape
UPC/EAN/GTIN 00054007000723 00783250796052
Weight per package 0.0254 (lbs/each) 0.23 (lbs/each)
Description 35GY Vinyl Color Coding Elec Tape 35, 3/4" X 66', Gray
Electrical Tape, Vinyl Material, Gray, 17 LB/In Tensile Strength, 225 % Elongation At Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 5 Yr Shelf Life, 0.25 LB
4635GRY Vinyl Color Coding Tape, Gray, 3/4 X 66'
Vinyl Color Coding Tape, Gray, 3/4 X 66'
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.46 (Each) $4.59 (Each)
Carton/Reel $84.60 (10 Each) $45.90 (10 Each)
Standard Packaging/Reel $84.60 (10 Each) $45.90 (10 Each)
Material Vinyl -
Background Color Gray -
Backing Material PVC -
Length 66 ft;20.1 m -
Thickness 7 mil;0.177 mm -
Width 3/4 in;19 mm -
Description VINYL COLOR CODING ELEC TAPE 35, 3/4" X 66', GRAY VINYL COLOR CODING TAPE, GRAY, 3/4 X 66'
extra long description 3M 7000006099 Scotch® Multi-Colored Vinyl Coding Tape, Gray, 3/4 X 66'
Features Scotch(R) Vinyl Electrical Tape 35 is a 7-mil (0.178 mm) thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical propertiesmake this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch Tape 35operates over a wide range of temperatures – between 32–220°F (0–105°C). This tape is available in nine fade-resistant colors. -
Long Description Electrical Tape, Vinyl Material, Gray, 17 lb/in Tensile Strength, 225 % Elongation at Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 5 yr Shelf Life, 0.25 lb Vinyl Color Coding Tape, Gray, 3/4 X 66'
Product Type Electrical Tape Vinyl Color Coding Tape, Gray, 3/4 X 66'
Short Description Color Coding Electrical Tape, Vinyl, 3/4" X 66', Yellow -
Special Features Super Stretchy and Conformable;Excellent Insulating Properties. Resists UV Rays;Abrasion;Corrosion;Alkalies and Acid. -
Made in USA yes -
Adhesive Material Rubber Resin -
Elongation at Break 225 % -
Maximum Operating Temperature +220 °F;+105 °C -
Minimum Operating Temperature +32 °F;0 °C -
package quantity 100 RL/CA;1 Cello;10 CT -
Shelf Life 5 yr -
Standards Met UL 539-H;CSA;UL510;A-A-55809;RoHS -
Tensile Strength 17 lb/in -
Brand Minnesota Mining (3M) Ideal
Manufacturers Part Number 35-GRAY-3/4 46-35-GRY
sub brand Scotch(R) -
Category Description TAPE TAPE
Type VINYL -
Weight 0.25 lb -
Application Premium Grade;Phase Identification and Marking. -
standard UL Listed, CSA Certified, VDE 0340-TEIL1 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat