Nacogdoches |
44 |
0 |
All Stores |
|
|
|
Vendor |
Scotch |
Ideal |
Catalog Number |
35BR |
4635BRN |
Manufacturer Number |
7000031580 |
46-35-BRN |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
31201524 - Color coding tape
|
UPC/EAN/GTIN |
00054007108856 |
00783250796045 |
Weight per package |
0.0251 (lbs/each) |
0.23 (lbs/each) |
Description |
35BR Vinyl Color Coding Elec Tape 35, 3/4" X 66', BR
Electrical Tape, Vinyl Material, Brown, 17 LB/In Tensile Strength, 225 % Elongation At Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 5 Yr Shelf Life, 2.51 LB
|
4635BRN Vinyl Color Coding Tape, Brown, 3/4 X 66'
Vinyl Color Coding Tape, Brown, 3/4 X 66'
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.46 (Each) |
$4.59 (Each) |
Carton/Reel |
$84.60 (10 Each) |
$45.90 (10 Each) |
Standard Packaging/Reel |
$84.60 (10 Each) |
$45.90 (10 Each) |
|
|
Background Color |
Brown |
- |
Backing Material |
PVC |
- |
|
Length |
66 ft;20.1 m |
- |
Thickness |
7 mil;0.177 mm |
- |
Width |
3/4 in;19 mm |
- |
|
Description |
VINYL COLOR CODING ELEC TAPE 35, 3/4" X 66', BR |
VINYL COLOR CODING TAPE, BROWN, 3/4 X 66' |
extra long description |
3M 7000031580 Scotch® Multi-Colored |
Vinyl Coding Tape, Brown, 3/4 X 66' |
Features |
Scotch(R) Vinyl Electrical Tape 35 is a 7-mil (0.178 mm) thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical propertiesmake this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch Tape 35operates over a wide range of temperatures – between 32–220°F (0–105°C). This tape is available in nine fade-resistant colors. |
- |
Long Description |
Electrical Tape, Vinyl Material, Brown, 17 lb/in Tensile Strength, 225 % Elongation at Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 5 yr Shelf Life, 2.51 lb |
Vinyl Color Coding Tape, Brown, 3/4 X 66' |
Product Type |
Electrical Tape |
Vinyl Color Coding Tape, Brown, 3/4 X 66' |
Short Description |
Color Coding Electrical Tape, Vinyl, 3/4" X 66', Yellow |
- |
Special Features |
Super Stretchy and Conformable;Excellent Insulating Properties. Resists UV Rays;Abrasion;Corrosion;Alkalies and Acid. |
- |
|
Adhesive Material |
Rubber Resin |
- |
Elongation at Break |
225 % |
- |
Maximum Operating Temperature |
+220 °F;+105 °C |
- |
Minimum Operating Temperature |
+32 °F;0 °C |
- |
package quantity |
100 RL/CA;1 Cello;10 CT |
- |
Shelf Life |
5 yr |
- |
Standards Met |
UL 539-H;CSA;UL510;A-A-55809;RoHS |
- |
Tensile Strength |
17 lb/in |
- |
|
|
Brand |
Minnesota Mining (3M) |
Ideal |
Manufacturers Part Number |
35-3/4X66FT-BR |
46-35-BRN |
sub brand |
Scotch(R) |
- |
|
Category Description |
TAPE |
TAPE |
Type |
VINYL |
- |
|
|
Application |
Premium Grade;Phase Identification and Marking. |
- |
standard |
UL Listed, CSA Certified, VDE 0340-TEIL1 |