Item Comparison: 35334W, 309717BU

Item

35334W - Phone Jack SGL Flush MNT 4COND Mid Ul WH - Eaton

35334W
Phone Jack SGL Flush MNT 4COND Mid Ul WH

$3.22 Each

$48.30 (15 Each)

QTY:
Each
Add
309717BU - Wall Plate Flush White 6P4C Bulk - GC/Waldom Electronics

309717BU
Wall Plate Flush White 6P4C Bulk

$1.6389 Each

$16.39 (10 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 2,844 34
Vendor Eaton GC/Waldom Electronics
Catalog Number 35334W 309717BU
Manufacturer Number 3533-4W 30-9717-00BU
Category Distribution Devices - Outlets, Jacks, & Plates Distribution Devices - Outlets, Jacks, & Plates
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664750489 00010151280824
Weight per package 0 0
Description 35334W Phone Jack SGL Flush MNT 4COND Mid Ul WH
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 In Width, 4.50 In Height, 0.12 LB
309717BU Wall Plate Flush White 6P4C Bulk
GC Waldom Electronics; Wall Plate; Telephone; Gang: 1; Cutout: Single Jack 6P4C; Color: White; Mounting: Flush; Package Type: Bulk
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.22 (Each) $1.64 (Each)
Carton/Reel $3.22 (1 Each) $16.39 (10 Each)
Standard Packaging/Reel $48.30 (15 Each) $16.39 (10 Each)
gang - 1 PH
Material - UL94V-0 Flame Retardant Plastic
Color White WHITE GLOSS
Height 4.50 in -
Width 2.75 in -
Description PHONE JACK SGL FLUSH MNT 4COND MID UL WH WALL PLATE FLUSH WHITE 6P4C BULK
extra long description EWD 3533-4W Phone Jack Sgl Flush Mn WHITE COLOR; (1) JACK CONFIGURATION; 1 GANG(S); GC[T] BRAND; BULK PACKAGE; 30 MODEL
Features Flush Mount Wallplates with Telephone Jack 4-Conductor are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satellite -
Long Description Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 in Width, 4.50 in Height, 0.12 lb GC Waldom Electronics; Wall Plate; Telephone; Gang: 1; Cutout: Single Jack 6P4C; Color: White; Mounting: Flush; Package Type: Bulk
Product Type Phone Jack SGL Flush MNT 4COND Mid Ul WH Wall Plate, GC Waldom Electronics, Tel, 1 Gang, Cutout: SGL Jack
Short Description Wallplate, Mid, Flush Mount w/Telephone and Coaxial Jack, White, Mid -
Special Features With Mid Size Wallplate, Category 3, 4 Conductor Modular flush wall jack assembly allows flush-mounted connection of plug-ended modular line cords; Ideal for initial installation or conversion from existing wall receptacles; 50 UIN of gold plating contact; Package: Bulk Pack
adapter type Single Coaxial -
Category Level 3 -
cutout - Single Jack 6P4C
dimensions 2.7000 IN X 4.5000 IN X 4.5000 IN -
Number of Adapters 1 -
orientation - Vertical
package quantity 15 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand COOPER WIRING DEVICES
Manufacturers Part Number 3533-4W 30-9717-00BU
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type Wallplate with connector Flush Wall Plate
Manufacturer Status - Inactive
Weight 0.12 lb -
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other For RJ11C, RJ13C, RJ1DC Connector
Mounting - FLUSH
standard UL Listed,FCC Compliant,RoHS Compliant CSA Certified, RoHS Compliant, FCC Requirement
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat