Item Comparison: 350M, SBC250Q

Item

350M - 350 Cu Split Bolt - Blackburn Mechanical

350M
350 Cu Split Bolt

$68.5235 Each

$2,055.70 (30 Each)

QTY:
Each
Add
SBC250Q - Split Bolt Conn - Panduit

SBC250Q
Split Bolt Conn

$12.2938 Each

$307.34 (25 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 293 65
Vendor Blackburn Mechanical Panduit
Catalog Number 350M SBC250Q
Manufacturer Number 350M SBC250-Q
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786855094 00074983904105
Weight per package 0.753 (lbs/each) 1 (lbs/each)
Description 350M 350 Cu Split Bolt
Split Bolt Connector, 250 Kcmil (Range For Equal Main and Tap) Conductor Size, 350 Kcmil (Range For Equal Main and Tap);1/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2-11/16 In Overall Length, Split Terminal, 0.75 LB/Ea
SBC250Q Split Bolt Conn
Split Bolt Connector, #1 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, 2.069 In Overall Length, 1 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $68.52 (Each) $12.29 (Each)
Carton/Reel $68.52 (1 Each) $12.29 (1 Each)
Standard Packaging/Reel $2,055.70 (30 Each) $307.34 (25 Each)
Material Bronze Alloy Copper
Terminal Type Split -
Voltage Rating - 600 V
Color Metallic -
Conductor Material Copper Copper
Finish - blank
Overall Length 2-11/16 in 2.069 in;53.1 mm
Description 350 CU SPLIT BOLT SPLIT BOLT CONN
extra long description ABB 350M H-STRNGTH SPLITBLT CONN 35 PAN SBC250-Q Pan-Lug™ SBC250-Q Mech
Long Description Split Bolt Connector, 250 kcmil (Range for Equal Main and Tap) Conductor Size, 350 kcmil (Range for Equal Main and Tap);1/0 AWG (Minimum Tap with Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2-11/16 in Overall Length, Split Terminal, 0.75 lb/EA Split Bolt Connector, #1 AWG (Stranded) Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, 2.069 in Overall Length, 1 lb/EA
Product Type Split Bolt Connector Pan-Lug™ SBC250-Q Mech Con-Split Bolt, 250, Copper, PK25
Short Description Split Bolt Connector, Non-Insulated, 2-11/16 in L Split Bolt Connector, Non-Insulated, 2.069 in;53.1 mm
similar brands - Servit®
Special Features Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design -
for use with Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections Copper Code Conductors
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 350 kcmil (Range for Equal Main and Tap);1/0 AWG (Minimum Tap with Maximum Main-Stranded) 250 kcmil
media - Yes
Minimum Conductor Size 250 kcmil (Range for Equal Main and Tap) #1 AWG (Stranded)
package quantity 1 CT;30 PK 25 PK
Standards Met UL Listed E9809, 467, 486C;CSA Certified RoHS Compliant;CSA Certified C22.2 No. 65-13;UL Listed
Brand Thomas & Betts Panduit Corporation
Manufacturers Part Number 350M SBC250Q
sub brand Blackburn Type Sbc
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt Mechanical Split Bolt Connector
Weight 0.75 lb/EA 1 lb/EA
Application Splicing, tapping or terminating conductors in power and grounding electrical connection -
standard UL E9809 UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat