Item Comparison: 349722, 259622

Item

349722 - M12 Fuel 2-Tool Combo Kit - Milwaukee®

349722
M12 Fuel 2-Tool Combo Kit

$199.00 Each

$199.00 (1 Each)

QTY:
Each
Add
259622 - M12 Fuel 1/2" Drill Driver and 1/4" Hex Imp Driver - Milwaukee®

259622
M12 Fuel 1/2" Drill Driver and 1/4" Hex Imp Driver

$289.99 Each

$289.99 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 49 0
Vendor Milwaukee® Milwaukee®
Catalog Number 349722 259622
Manufacturer Number 3497-22 2596-22
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Battery Driven Tools
Classification Battery Driven Tools Power Tools
UNSPSC 27112703 - Power drills 27111701 - Screwdrivers
UPC/EAN/GTIN 00045242637331 00045242511495
Weight per package 8.03 (lbs/each) 8.665 (lbs/each)
Description 349722 M12 Fuel 2-Tool Combo Kit
Milwaukee® M12 Fuel™ 2-Tool Combo Kit Has The Most Powerful Subcompact Drill, The Fastest Driving Subcompact Impact Driver While Being The Overall Most Compact Drill and Impact Driver. Includes Milwaukee® M12 Fuel™ 1/2" Drill Driver, M12 Fuel™ 1/4" Hex Impact Driver, M12 Redlithium™ XC 4.0AH Battery Pack, M12 Redlithium™ CP 2.0AH Battery Pack, With An M12 Charger and A Contractor Bag. The M12 Fuel™ 1/2" Drill/Driver Is The Most Powerful Subcompact Drill Driver, The Most Compact In Size, and Has The Fastest
259622 M12 Fuel 1/2" Drill Driver and 1/4" Hex Imp Driver
The 2596-22 M12 Fuel™ 2-Tool Combo Kit Is The Most Capable and Most Compact 12 V Drill Driver and Impact Driver Combo Kit On The Market. Included Is The M12 Fuel™ Drill Driver (2503-20), The Most Capable, Lightest Weight and Most Compact 12 V Drill In The Market. At Only 6.6 In. and 2.8 LBS Of Weight It Is The Best Drill to Use In Compact Spaces. It Delivers The Power to Do A Wide Variety Of Applications At 1700 RPM’S and 350 In-LBS Of Torque. Also Included, The M12 Fuel™ 1/4 In. Hex Impact (2553-20), The
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $199.00 (Each) $289.99 (Each)
Carton/Reel $199.00 (1 Each) $289.99 (1 Each)
Standard Packaging/Reel $199.00 (1 Each) $289.99 (1 Each)
Description M12 FUEL 2-TOOL COMBO KIT M12 FUEL 1/2" DRILL DRIVER AND 1/4" HEX IMP DRIVER
extra long description MILW 3497-22 2-Tool Combo Kit MILW 2596-22 2-Tool Combo Kit
Features M12 FUEL 2-Tool Combo Kit M12 FUEL 2-Tool Combo Kit: 1/2 in. Drill Driver and 1/4 in. Hex Impact Driver
Long Description MILWAUKEE® M12 FUEL™ 2-Tool Combo Kit has the Most Powerful Subcompact Drill, the Fastest Driving Subcompact Impact Driver while being the overall Most Compact Drill and Impact Driver. Includes MILWAUKEE® M12 FUEL™ 1/2" Drill Driver, M12 FUEL™ 1/4" Hex Impact Driver, M12 REDLITHIUM™ XC 4.0Ah Battery Pack, M12 REDLITHIUM™ CP 2.0Ah Battery Pack, with an M12 charger and a contractor bag. The M12 FUEL™ 1/2" Drill/Driver is the Most Powerful Subcompact Drill Driver, the most compact in size, and has the fastest The 2596-22 M12 FUEL™ 2-tool Combo kit is the most capable and most compact 12 V drill driver and impact driver Combo kit on the market. Included is the M12 FUEL™ drill driver (2503-20), the most capable, lightest weight and most compact 12 V drill in the market. At only 6.6 in. and 2.8 lbs of weight it is the best drill to use in compact spaces. It delivers the power to do a wide variety of applications at 1700 RPM’s and 350 in-lbs of torque. Also included, the M12 FUEL™ 1/4 in. hex impact (2553-20), the
Product Type 2-Tool Combo Kit 2-Tool Combo Kit
Battery Voltage 18 12
Brand Milwaukee® Milwaukee®
Manufacturers Part Number 3497-22 2596-22
Category Description - POWER TOOLS
Status - Inactive
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat