Item Comparison: 345322, 245322

Item

345322 - M12 Fuel 1/4" Hex Impact Driver Kit - Milwaukee®

345322
M12 Fuel 1/4" Hex Impact Driver Kit

$201.43 Each

$201.43 (1 Each)

QTY:
Each
Add
245322 - M12 Fuel 1/4" Hex Imp Driver Kit - Milwaukee

245322
M12 Fuel 1/4" Hex Imp Driver Kit

$217.50 Each

$217.50 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 22 2
Vendor Milwaukee® Milwaukee
Catalog Number 345322 245322
Manufacturer Number 3453-22 2453-22
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Battery Driven Tools
Classification Battery Driven Tools Power Tools
UNSPSC 27112713 - Impact wrenches 27111742 - Impact screwdriver
UPC/EAN/GTIN 00045242616565 00045242271115
Weight per package 4.77 (lbs/each) 7.57 (lbs/each)
Description 345322 M12 Fuel 1/4" Hex Impact Driver Kit
The Milwaukee® M12 Fuel™ 1/4" Hex Impact Driver Is The Fastest Subcompact Impact Driver, The Most Compact, and Provides Maximum Workspace Visibility. The Powerstate Brushless Motor Delivers The Fastest Driving Speeds In The Subcompact Class For Unmatched Productivity. At Only 5" Long and 7.6" Tall (With M12™ CP 2.0 Ah Battery), This Solution Is The Most Overall Compact Impact Driver In Class, Allowing Greater Access In Tight Spaces and Overall Portability. Tri-Leds Surround The Bit Accessory With Brighter
245322 M12 Fuel 1/4" Hex Imp Driver Kit
00452422711152|0004524|00452422711152|45242271115|71115|245322|Mil Milwaukee Repair 245322|Mil Milwaukee Tool 245322|Millwaukee Electric Tool 245322|Milwauke 245322|Milwaukee 245322|Milwaukee Electric Tool 245322|Milwaukee Tool 245322|Milwaukie Electric Tool 245322
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $201.43 (Each) $217.50 (Each)
Carton/Reel $201.43 (1 Each) $217.50 (1 Each)
Standard Packaging/Reel $201.43 (1 Each) $217.50 (1 Each)
Housing Material Glass-filled Nylon -
Length 5 -
Description M12 FUEL 1/4" HEX IMPACT DRIVER KIT M12 FUEL 1/4" HEX IMP DRIVER KIT
extra long description MILW 3453-22 1/4" Hex Impact Driver -
Features M12 FUEL 1/4 Hex Impact Driver Kit -
Long Description The MILWAUKEE® M12 FUEL™ 1/4" Hex Impact Driver is the Fastest Subcompact Impact Driver, the Most Compact, and provides Maximum Workspace Visibility. The POWERSTATE Brushless motor delivers the fastest driving speeds in the subcompact class for unmatched productivity. At only 5" long and 7.6" tall (with M12™ CP 2.0 Ah battery), this solution is the most overall compact impact driver in class, allowing greater access in tight spaces and overall portability. Tri-LEDs surround the bit accessory with brighter 00452422711152|0004524|00452422711152|45242271115|71115|245322|MIL MILWAUKEE REPAIR 245322|MIL MILWAUKEE TOOL 245322|Millwaukee Electric Tool 245322|MILWAUKE 245322|MILWAUKEE 245322|Milwaukee Electric Tool 245322|Milwaukee Tool 245322|Milwaukie Electric Tool 245322
Product Type 1/4" Hex Impact Driver Kit M12 Fuel 1/4" Hex Impact Driver Kit
Battery Voltage 12 -
Drive Size 1/4 IN Hex -
Impacts per Minute 4000 -
Brand Milwaukee® milwaukee
Manufacturers Part Number 3453-22 2453-22
Category Description - POWER TOOLS
Manufacturer Status - Inactive
Status - Inactive
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat