Item Comparison: 33864, 701KG

Item

33864 - Pro Tone and Probe Kit - Ideal

33864
Pro Tone and Probe Kit

$145.94 Each

$145.94 (1 Each)

QTY:
Each
Add
701KG - Tone & Probe Kit, Standard - Greenlee

701KG
Tone & Probe Kit, Standard

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 1 0
All Stores 17 0
Vendor Ideal Greenlee
Catalog Number 33864 701KG
Manufacturer Number 33-864 701K-G
Category Installation Tools & Supplies - Tool Kits Power & Test Equipment - Tone Generators & Probes
Classification Test Equipment, Testers and Multimeters Hand Tools
UNSPSC 41113644 - Circuit tracers N/A
UPC/EAN/GTIN 00783250515479 00783310499909
Weight per package 1.2 (lbs/each) 1.02 (lbs/each)
Description 33864 Pro Tone and Probe Kit
Amplifier Probe & Tone Generator Kit, Includes 62-164 Amplifier Probe, 62-160 Tone Generator, 142.014 Lead Set, K-7919 Cable Assembly, C-700 Soft Black Pouch, 1.2 LB/Ea
701KG Tone & Probe Kit, Standard
Kit Includes: 77HP-G High Power Tone Generator, 200EP Tone Probe Amplifier, 700C Rugged, Woven Nylon Carrying Case.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $145.94 (Each) $0.00 (Each)
Carton/Reel $145.94 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $145.94 (1 Each) $0.00 (1 Each)
Description PRO TONE AND PROBE KIT TONE & PROBE KIT,STANDARD
extra long description IDEAL 33-864 TONE & PROBE KIT (POUC GRN 701K-G TONE & PROBE KIT,STANDAR
Features 33-864 Pro Tone Generator & Amplifier Probe Kit includes the 62-164 Amplifier, 62-160 Tone generator, carrying case, and accessories in a single kit.The tone generator has both RJ-11/12 and Coax F-female interfaces. Alligator clips are included to send tone on any de-energized copper cables including electrical cables, speaker wires, alarm cables, etc. Three different user selectable tone patterns are emitted from the generator. Generator drives all conductors of port under test for a stronger signal and e -
Long Description Amplifier Probe & Tone Generator Kit, Includes 62-164 Amplifier Probe, 62-160 Tone Generator, 142.014 Lead Set, K-7919 Cable Assembly, C-700 Soft Black Pouch, 1.2 lb/EA Kit includes: 77HP-G High Power Tone Generator, 200EP Tone Probe Amplifier, 700C rugged, woven nylon carrying case.
Product Type Tone & Probe Kit (Pouch) Tone & Probe Kit, Standard (701K-G)(Clam)
Short Description Amplifier Probe & Tone Generator Kit -
Special Features Emits Three Different Types of Tones;Auto-Off after Three Hours of Non-Use -
included Kit includes: Tone Generator #62-160 Amplifier Probe #62-164 Soft Black Nylon Carrying Case Cable Assemblies and Flat Tip -
Kit Contents 62-164 Amplifier Probe;62-160 Tone Generator;142.014 Lead Set;K-7919 Cable Assembly;C-700 Soft Black Pouch -
Brand Ideal GREENLEE
Manufacturers Part Number 33-864 701K-G
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS HAND TOOLS
Type Tone Generator and Amplifier Probe Kit Classic, Standard
Status - Inactive
Package Type Carton -
Weight 1.2 lb/EA -
Application Cable tracing kit with advanced new features to give a complete signal tracing solution -
standard RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat