Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Arlington |
Catalog Number |
33310 |
FBRS4200R |
Manufacturer Number |
33310 |
FBRS4200R |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Ceiling Fans (Paddle Fans) & C -
Ceiling Fan Parts & Accy.
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121316 - Ceiling box
|
UPC/EAN/GTIN |
00085129333109 |
00018997753151 |
Weight per package |
2.2417 (lbs/each) |
3.184 (lbs/each) |
Description |
33310 STL Retrofit Fan Brace 16 BX (M12)
Retrofit Fan Brace, Silver, 16 Cu.In Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 4 Hubs, 4 Outlets, 1.5 In Height, 2.24 LB/Ea
|
FBRS4200R Retrofit Fan Brace & Box
Steel Fan and Fixture Box With Adjustable Mounting Bracket For Existing Construction. Adjusts From 16" to 24" On Center Spacing. 2" Deep Box. 20.0 Cu. In.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$39.02 (Each) |
$46.33 (Each) |
Carton/Reel |
$468.24 (12 Each) |
$46.33 (1 Each) |
Standard Packaging/Reel |
$468.24 (12 Each) |
$463.29 (10 Each) |
|
Material |
Metal |
Plated Steel |
Number of Hubs |
4 |
- |
Shape |
Octagon |
- |
|
|
Height |
1.5 in |
- |
Size |
16 cu in |
L(3.563) x W(13.979) x H(3.438) |
|
Construction |
Fan Brace - use with standard grade box # 10 support 16"-24" spans |
- |
Description |
STL RETROFIT FAN BRACE 16 BX (M12) |
RETROFIT FAN BRACE & BOX |
extra long description |
P&S 33310 STL RETROFIT FAN BRACE 16 |
ARL FBRS4200R CEILING BOX and BRACE |
Features |
Fan Brace - Standard grade with standard box, single #10 support for 16-24" spans. 12 pack. |
- |
Long Description |
Retrofit Fan Brace, Silver, 16 cu.in Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 4 Hubs, 4 Outlets, 1.5 in Height, 2.24 lb/EA |
Steel fan and fixture box with adjustable mounting bracket for existing construction. Adjusts from 16" to 24" on center spacing. 2" deep box. 20.0 cu. in. |
Product Type |
STL Retrofit Fan Brace 16 BX (M12) |
Ceiling Box and Brace Retro |
Short Description |
Retrofit Fan Brace, 16 cu. in, Silver |
- |
Special Features |
UL Listed for Fan and Fixture Support;Self-Leveling Feet |
Fully adjustable mounting bracket for retrofit installations |
|
Cable Entry |
Top Knockouts |
- |
Cable Entry Type |
Top Knockout |
- |
for use with |
16 to 24 in Spans |
- |
Knockouts |
true |
Yes |
media |
- |
Yes |
Mounting Type |
Ceiling Mount |
- |
Number of Outlets |
4 |
- |
package quantity |
12 PK |
- |
Standards Met |
UL Listed;Conforms to NEMA OS1 |
- |
|
Brand |
Pass & Seymour/Legrand |
ARLINGTON |
Manufacturers Part Number |
33310 |
FBRS4200R |
sub brand |
Pass & Seymour |
- |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Reiker Ceiling Fan & Fixture Support Products - Plastic Box |
Fan and Fixture Mounting Box |
|
|
Application |
Residential;Commercial |
For Existing Construction |
Capacity |
16 cu.in |
- |
Mounting |
CEILING |
Ceiling Joist |
standard |
UL Listed, Conforms to NEMA OS1 |
UL and CSA |