Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Super 33+ |
Ideal |
Catalog Number |
33 |
4633 |
Manufacturer Number |
7010397928 |
46-33 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
31200000 - Adhesives and sealants
|
31201524 - Color coding tape
|
UPC/EAN/GTIN |
00054007061335 |
00783250799022 |
Weight per package |
0.24 (lbs/each) |
0.22 (lbs/each) |
Description |
33 Super 33+ Vinyl Electrical Tape, 3/4 INX66 FT, Black
Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 0.24 LB
|
4633 Vinyl Tape, Black, 3/4" X 66'
Vinyl Tape, Black, 3/4" X 66'
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.79 (Each) |
$10.70 (Each) |
Carton/Reel |
$8.79 (1 Each) |
$10.70 (1 Each) |
Standard Packaging/Reel |
$879.00 (100 Each) |
$107.00 (10 Each) |
|
|
Background Color |
Black |
- |
Backing Material |
Polyvinyl Chloride |
- |
Color |
Black |
- |
|
Length |
66 ft;20.1168 m |
- |
Size |
Premium |
- |
Thickness |
7 mil |
- |
Width |
3/4 in;19 mm |
- |
|
Description |
SUPER 33+ VINYL ELECTRICAL TAPE,3/4 INX66 FT,BLACK |
VINYL TAPE, BLACK, 3/4" X 66' |
extra long description |
3M 7010397928 Scotch® Super 33+™ Vi |
Vinyl Tape, Black, 3/4" X 66' |
Features |
Scotch(R) Super 33+(TM) Tape is a 7-mil thick,premium-grade,all-weather,vinyl electrical tape that is designed to provide electrical insulation for cable splices up to 600V.The flame-retardant tape withstands a temperature range of 0 to 221 degrees F (-18 to 105 degrees C).Scotch(R) Super 33+ Electrical Tape a black,7 mil tape,on a 1 inch core,combines the flexibility of a PVC backing with excellent electrical insulating properties to provide primary electrical insulation for splices up to 600V.Abrasion-,c |
- |
Long Description |
Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 0.24 lb |
Vinyl Tape, Black, 3/4" X 66' |
Product Type |
Electrical Tape |
Vinyl Tape, Black, 3/4" X 66' |
Short Description |
Electrical Tape, Vinyl, Black, 66 ft Length, 3/4 in Width |
- |
Special Features |
Premium |
- |
|
Attachment Type |
expands in a fire to seal door frames and glazing applications to help prevent the passage of fire, smoke and toxic gases. |
- |
Maximum Operating Temperature |
+221 °F |
- |
package quantity |
10 CT;100 RL/CA |
- |
Standards Met |
UL 539-H;CSA |
- |
|
Brand |
Minnesota Mining (3M) |
Ideal |
Manufacturers Part Number |
33+SUPER-3/4X66FT |
46-33 |
sub brand |
Scotch(R) |
- |
|
Category Description |
TAPE |
TAPE |
Type |
VINYL |
- |
|
|
|
Application |
Professional;Premium Grade |
- |
standard |
UL Listed; CSA; ASTM D-3005 Type 1; VDE 0340 TEIL 3-1; SS 404 09 75 |