Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Super 33+ |
Catalog Number |
WW732 |
33 |
Manufacturer Number |
WW-732 |
7010397928 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201502 - Electrical insulating tape
|
31200000 - Adhesives and sealants
|
UPC/EAN/GTIN |
00662381367167 |
00054007061335 |
Weight per package |
0.22 (lbs/each) |
0.24 (lbs/each) |
Description |
WW732 3/4"X66' Prem Vny Tape
Warriorwrap WW-732 Black Vinyl Professional-Quality Electrical Tape Is Strong Enough For Demanding Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 7MIL Thick, 66FT Long and Has A Max Temperature Rating Of 220 Degrees F. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
|
33 Super 33+ Vinyl Electrical Tape, 3/4 INX66 FT, Black
Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 0.24 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.35 (Each) |
$8.79 (Each) |
Carton/Reel |
$7.35 (1 Each) |
$8.79 (1 Each) |
Standard Packaging/Reel |
$735.00 (100 Each) |
$879.00 (100 Each) |
|
|
Background Color |
- |
Black |
Backing Material |
Plasticized Polyvinyl Chloride (PVC) |
Polyvinyl Chloride |
Color |
Black |
Black |
|
Length |
66 |
66 ft;20.1168 m |
Size |
Thickness - 7mil - Length-66' - Width 3/4" |
Premium |
Thickness |
.007 |
7 mil |
Width |
.750 |
3/4 in;19 mm |
|
Description |
3/4"X66' PREM VNY TAPE |
SUPER 33+ VINYL ELECTRICAL TAPE,3/4 INX66 FT,BLACK |
extra long description |
NSI WW-732 Vyl Elec Tape Premium 7m |
3M 7010397928 Scotch® Super 33+™ Vi |
Features |
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.For insulating, splicing or marking cables and wires on the jobsite, choose WarriorWrap, available in 12 colors and 3 grades of quality. That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity to hold tight in residential or commercial en |
Scotch(R) Super 33+(TM) Tape is a 7-mil thick,premium-grade,all-weather,vinyl electrical tape that is designed to provide electrical insulation for cable splices up to 600V.The flame-retardant tape withstands a temperature range of 0 to 221 degrees F (-18 to 105 degrees C).Scotch(R) Super 33+ Electrical Tape a black,7 mil tape,on a 1 inch core,combines the flexibility of a PVC backing with excellent electrical insulating properties to provide primary electrical insulation for splices up to 600V.Abrasion-,c |
Long Description |
WarriorWrap WW-732 Black Vinyl Professional-Quality Electrical Tape is strong enough for demanding environments and highly resistant to abrasion and corrosion. This tape is 7mil thick, 66ft long and has a max temperature rating of 220 degrees F. The strong adhesion helps stick to uneven surfaces and keeps the backing in place. Top breaking strength and elasticity make WarriorWrap an excellent choice for splicing, insulating or marking wires. |
Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 0.24 lb |
Product Type |
Vyl Elec Tape Premium 7MIL .75" 60FT |
Electrical Tape |
Short Description |
- |
Electrical Tape, Vinyl, Black, 66 ft Length, 3/4 in Width |
Special Features |
Superior Adhesion and Elasticity, Extreme Weather Performance, Excellent Tensile Strength, Highly Resistant to UV, Abrasion and Corrosion. |
Premium |
|
adhesion strength |
33.2 |
- |
Attachment Type |
- |
expands in a fire to seal door frames and glazing applications to help prevent the passage of fire, smoke and toxic gases. |
Maximum Operating Temperature |
- |
+221 °F |
maximum voltage |
600 |
- |
package quantity |
- |
10 CT;100 RL/CA |
Standards Met |
- |
UL 539-H;CSA |
Temperature Range |
0° - 221° |
- |
Tensile Strength |
19.8 |
- |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
Minnesota Mining (3M) |
Manufacturers Part Number |
WW-732 |
33+SUPER-3/4X66FT |
sub brand |
- |
Scotch(R) |
|
Category Description |
TAPE |
TAPE |
Type |
Premium |
VINYL |
|
|
|
Application |
NSI |
Professional;Premium Grade |
standard |
UL 510 |
UL Listed; CSA; ASTM D-3005 Type 1; VDE 0340 TEIL 3-1; SS 404 09 75 |