Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Lenox |
Catalog Number |
31872 |
30877300CHC |
Manufacturer Number |
31872 |
30877300CHC |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
23241638 - Carbide tipped hole cutter
|
27112826 - Hole saws
|
UPC/EAN/GTIN |
00092644318726 |
00082472308778 |
Weight per package |
1.45 (lbs/each) |
1.68 (lbs/each) |
Description |
31872 Hole Cutter Kit, Carbide Hole Cutter, 4PC
Hole Cutter Kit, Carbide Material, 4 Pieces, 1.5 LB
|
30877300CHC Kits 300CHC Carbide Hole Cutter Kit
Hole Saw Kit, Carbide (Tip) Material, 12 Pieces, 1.6 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$104.89 (Each) |
$249.40 (Each) |
Carton/Reel |
$104.89 (1 Each) |
$249.40 (1 Each) |
Standard Packaging/Reel |
$104.89 (1 Each) |
$249.40 (1 Each) |
|
Material |
Carbide |
Carbide (Tip) |
|
Commodity Description |
- |
POWER TOOLS BITS, PARTS, ACCESSORIES |
Description |
HOLE CUTTER KIT, CARBIDE HOLE CUTTER, 4PC |
KITS 300CHC CARBIDE HOLE CUTTER KIT |
extra long description |
KLEIN 31872 Carbide Hole Cutter Set |
ELECTRICIAN TYPE; CARBIDE MATERIAL; 12 PIECE(S); PLUG EJECTION SPRING, 1/4 INCH SPLIT POINT PILOT BIT, 1/8 INCH HEX WRENCH CONTENT; 7/8 INCH, 1-1/8 INCH, 1-3/8 INCH HOLE SAW SIZE |
Features |
This 4-piece Carbide-Tipped Hole Cutter kit cuts quick, precise holes in a variety of materials. Set includes three commonly used sizes plus an extra pilot bit. Integrated flange prevents the operator from drilling beyond the sheet metal. Split point pilot drill bit prevents bit walking. |
- |
Long Description |
Hole Cutter Kit, Carbide Material, 4 Pieces, 1.5 lb |
Hole Saw Kit, Carbide (Tip) Material, 12 Pieces, 1.6 lb |
Product Type |
Carbide Hole Cutter Set 4 PC |
Electrician Kit |
Short Description |
Hole Cutter Kit, Carbide, For 1/2 in to 1 in Conduit and Pipe |
Hole Saw Kit, Carbide, For Fast Cutting of Clean Round Hole |
Special Features |
Split Point Pilot Drill Bit to Prevent Bit Walking; Integrated Flange to Prevent the Operator from Drilling Beyond Sheet Metal |
- |
|
Compatible With |
1/2 to 1 in (12.7 to 25.4 mm) Conduit and Pipe |
- |
Content |
- |
Plug Ejection Spring, 1/4 Inch Split Point Pilot Bit, 1/8 Inch Hex Wrench |
Hole Saw Size |
- |
7/8 Inch, 1-1/8 Inch, 1-3/8 Inch |
included |
Cutters in Sizes: 7/8" (2.2 cm), 1-1/8" (2.9 cm), 1-3/8" (3.5 cm); Extra Pilot Bit; Case |
- |
media |
Yes |
- |
Number of Pieces |
4 |
12 |
package quantity |
1 ct |
12 CA |
|
Brand |
Klein Tools |
LENOX |
Manufacturers Part Number |
31872 |
30877300CHC |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
Carbide Hole Cutter |
ELECTRICIAN |
|
Weight |
1.5 lb;0.68 kg |
1.6 lb |
|
Application |
Cuts Quick, Precise Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16 in (5 mm) Thick |
Fast Cutting of Clean Round Hole |