Item Comparison: 31385, 31371

Item

31385 - Clearglide, 5-Gallon Bucket - Ideal

31385
Clearglide, 5-Gallon Bucket

$118.57 Each

$118.57 (1 Each)

QTY:
Each
Add
31371 - Aqua-Gel Ii, 1-Gallon Bucket - Ideal

31371
Aqua-Gel Ii, 1-Gallon Bucket

$34.18 Each

$136.72 (4 Each)

QTY:
Each
Add
Nacogdoches 0 13
All Stores 226 386
Vendor Ideal Ideal
Catalog Number 31385 31371
Manufacturer Number 31-385 31-371
Category Tools - Paint, Chemicals, Etc. Tools - Paint, Chemicals, Etc.
Classification Wire Lube, Markers, & Ties Wire Lube, Markers, & Ties
UNSPSC 15121520 - General purpose lubricants 15121520 - General purpose lubricants
UPC/EAN/GTIN 00783250440009 00783250313716
Weight per package 50 (lbs/each) 8.925 (lbs/each)
Description 31385 Clearglide, 5-Gallon Bucket
Lubricant, 5 Gal Bucket, Colorless, Slight Odor, Clearglide Lubricant, 1.09 Specific Gravity, +40 to +100 °F, 50 LB
31371 Aqua-Gel Ii, 1-Gallon Bucket
Lubricant, 1 Gal Bucket, Clear Blue, Mild Odor, Aqua-Gel Ii Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 8.92 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $118.57 (Each) $34.18 (Each)
Carton/Reel $118.57 (1 Each) $34.18 (1 Each)
Standard Packaging/Reel $118.57 (1 Each) $136.72 (4 Each)
Color Colorless Clear Blue
Size 5 1
Description CLEARGLIDE, 5-GALLON BUCKET AQUA-GEL II, 1-GALLON BUCKET
extra long description IDEAL 31-385 ClearGlide Lubricant,I IDEAL 31-371 Aqua-Gel Lubricant,Ide
Features IDEAL ClearGlide Wire pulling lubricant is a polymer-based formula well suited for all electrical and datacom applications, and safe to use with all cable types. It is clear and colorless, and suitable for indoor as well as outdoor applications. This formula provides quick and easy clean up, and extraordinary lubricity for super-fast pulls. Its controlled evaporation rate is ideal for shorter runs. It remains stable over wide temperature ranges from 32°F to 180°F (0°C to 82°C) and dries to a semi-fluid fil IDEAL Aqua-Gel II Non-toxic cable pulling lubricant in clear blue color is a polymer-based formula that offers maximum tension reduction in high-stress electrical and communications cable-pulling operations. Lubricant dries to a semi-fluid film that won't clog conduit, and cleans up easily with soap/water. It remains temperature stable over a wide temperature range from 28°F to 180°F (-2°C to 88°C). Lubricant is convenient to apply by hand, brush or pump. It is well suited with all cable types except compo
Long Description Lubricant, 5 gal Bucket, Colorless, Slight Odor, Clearglide Lubricant, 1.09 Specific Gravity, +40 to +100 °F, 50 lb Lubricant, 1 gal Bucket, Clear Blue, Mild Odor, Aqua-Gel II Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 8.92 lb
Product Type Lubricant Lubricant
Short Description Lubricant, 5 gal Bucket, Colorless Lubricant, 1 gal Bucket, Clear Blue
Special Features Clear and colorless for quick and easy clean-up; Exceptional lubricity for super-fast pulls; Polymer-based formula perfect for all electrical and datacom applications; Safe to use with all cable types; Remains stable over wide temperature range; Dries to a semi-fluid film that won't clog conduit; Clings to cable throughout long pulls; Easy to apply by hand, brush, or pump; Environmentally safe - non-toxic, non-flammable, and non-corrosive Polymer-based formula provides maximum tension reduction in high-stress electrical and communication cable-pulling operations; Compatible with all cable types except composite rubber; Cleans up easily with soap and water; Clings to cable throughout long pulls; Remains stable over wide temperature range; Dries to a semi-fluid film that won't clog conduit; Easy to apply by hand, brush, or pump; Environmentally safe - non-toxic, non-flammable and non-corrosive; For outdoor use only
Container Capacity 5 gal 1 gal
Container Type Bucket Bucket
lubricant type Clearglide Aqua-Gel II
odor Slight Mild
Operating Temperature Range +40 to +100 °F +40 to +100 °F
package quantity 1 ct 4 CT
Physical Form Gel Gel
specific gravity 1.09 0.98
Standards Met Ul Listed Ul Listed
Made in USA yes yes
Brand Ideal Ideal
Manufacturers Part Number 31-385 31-371
Category Description WIRE LUBE, MARKERS, & TIES WIRE LUBE, MARKERS, & TIES
Type Lubricant Lubricant
Weight 50 lb 8.92 lb
Application Wire Pulling Cable Pulling
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat