Item Comparison: 31351, 31355

Item

31351 - Yellow 77, 1-Gallon Bucket - Ideal

31351
Yellow 77, 1-Gallon Bucket

$42.55 Each

$170.20 (4 Each)

QTY:
Each
Add
31355 - Yellow 77, 5-Gallon Bucket - Ideal

31355
Yellow 77, 5-Gallon Bucket

$117.70 Each

$117.70 (1 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 179 13
Vendor Ideal Ideal
Catalog Number 31351 31355
Manufacturer Number 31-351 31-355
Category Tools - Paint, Chemicals, Etc. Tools - Paint, Chemicals, Etc.
Classification Wire Lube, Markers, & Ties Wire Lube, Markers, & Ties
UNSPSC 15121520 - General purpose lubricants 15121520 - General purpose lubricants
UPC/EAN/GTIN 00783250313518 00783250313556
Weight per package 8.575 (lbs/each) 43 (lbs/each)
Description 31351 Yellow 77, 1-Gallon Bucket
Lubricant, 1 Gal Bucket, Yellow, Slight Perfume Odor, Yellow 77 Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 8.58 LB
31355 Yellow 77, 5-Gallon Bucket
Yellow 77 Lubricant, Size: 5 Gal, Container: Bucket, Specific Gravity: 0.98, Plastic Safe: Yes, Slight Perfume Odor, Voc: 2.7 GPL (As Packaged, Minus Water), Working Temperature: 40 - 100 Deg F, Boiling Point: 212 Deg F (100 Deg C), Percent Volatile By Volume: Less Than 90 PCT, Percent Solid By Weight: Approximately 20 PCT, Yellow Paste, 7 - 8.5 PH, Solubility In Water: Moderate, Storage Temperature: 32 - 130 Deg F, Ul Listed, For Wire Pulling
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $42.55 (Each) $117.70 (Each)
Carton/Reel $42.55 (1 Each) $117.70 (1 Each)
Standard Packaging/Reel $170.20 (4 Each) $117.70 (1 Each)
Color Yellow -
Size 1 5
Description YELLOW 77, 1-GALLON BUCKET YELLOW 77, 5-GALLON BUCKET
extra long description IDEAL 31-351 Yellow Lubricant,Ideal IDEAL 31-355 Yellow Lubricant,Ideal
Features IDEAL Yellow 77 Wire pulling lubricant is a wax-based formula, and is the perfect general purpose lube. It is safe to use with most cable types except low-density polyethylene and semi-conducting jackets. It won't break down/separate after repeated exposure to freezing temperatures and dries to a thin, non-conductive film that won't clog conduit. Yellow 77 has a creamy texture and clings to cable throughout long pulls. Apply conveniently and uniformly by hand or brush. It is a homogeneous blend that requir IDEAL Yellow 77 Wire pulling lubricant is a wax-based formula, and is the perfect general purpose lube. It is safe to use with most cable types except low-density polyethylene and semi-conducting jackets. It won't break down/separate after repeated exposure to freezing temperatures and dries to a thin, non-conductive film that won't clog conduit. Yellow 77 has a creamy texture and clings to cable throughout long pulls. Apply conveniently and uniformly by hand or brush. It is a homogeneous blend that requir
Long Description Lubricant, 1 gal Bucket, Yellow, Slight Perfume Odor, Yellow 77 Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 8.58 lb Yellow 77 Lubricant, Size: 5 GAL, Container: Bucket, Specific Gravity: 0.98, Plastic Safe: Yes, Slight Perfume Odor, Voc: 2.7 GPL (As Packaged, Minus Water), Working Temperature: 40 - 100 DEG F, Boiling Point: 212 DEG F (100 DEG C), Percent Volatile By Volume: Less Than 90 PCT, Percent Solid By Weight: Approximately 20 PCT, Yellow Paste, 7 - 8.5 pH, Solubility In Water: Moderate, Storage Temperature: 32 - 130 DEG F, Ul Listed, For Wire Pulling
Product Type Lubricant Yellow Lubricant, Ideal, 5 Gal Bucket Capacity, For 77 Wire Pul
Short Description Lubricant, 1 gal Bucket, Yellow -
Special Features The #1 brand of wire pulling lubricant since 1959 - the perfect general purpose lube; Wax-based formula provides superior lubricity; Safe to use with most cable types except low-density polyethylene and semi-conducting jackets; Won't break down or separate after repeated exposure to freezing temperatures; Dries to a thin, non-conductive film that won't clog conduit; Clings to cable throughout long pulls; Easy to apply by hand or with pump; Creamy texture applies easily and uniformly; Homogeneous blend requ The #1 brand of wire pulling lubricant since 1959 - the perfect general purpose lube; Wax-based formula provides superior lubricity; Safe to use with most cable types except low-density polyethylene and semi-conducting jackets; Won't break down or separate after repeated exposure to freezing temperatures; Dries to a thin, non-conductive film that won't clog conduit; Clings to cable throughout long pulls; Easy to apply by hand or with pump; Creamy texture applies easily and uniformly; Homogeneous blend requ
Container Capacity 1 gal -
Container Type Bucket -
lubricant type Yellow 77 -
odor Slight Perfume Slight Perfume
Operating Temperature Range +40 to +100 °F -
package quantity 4 CT -
Physical Form Paste -
specific gravity 0.98 0.98
Standards Met Ul Listed -
Made in USA yes -
Brand Ideal Ideal
Manufacturers Part Number 31-351 31-355
Category Description WIRE LUBE, MARKERS, & TIES WIRE LUBE, MARKERS, & TIES
Type Lubricant Lubricant
Weight 8.58 lb -
Application Wire Pulling For Wire Pulling
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat