Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
31340 |
31344 |
Manufacturer Number |
31-340 |
31-344 |
Category |
Fishing Tools -
Pulling Tools
|
Fishing Tools -
Pulling Tools
|
Classification |
Pull Line, Rope, Carriers
|
Pull Line, Rope, Carriers
|
UNSPSC |
27113101 - Fish tape
|
27113101 - Fish tape
|
UPC/EAN/GTIN |
00783250313402 |
00783250313440 |
Weight per package |
11.54 (lbs/each) |
11.6 (lbs/each) |
Description |
31340 Powr-Fish Pull Line" A Bucket, 210LB. X 6, 500'
Pull-Line, Heavy Duty, Fiber Polyline Material, 6500 FT Overall Length, White and Blue, 210 LB Tensile Strength, 11.54 LB
|
31344 Powr-Fish, Pull Line" A Bucket, 500LB. X 2, 200'
Pull-Line, Extra Heavy Duty, Fiber Polyline Material, 2200 FT Overall Length, White and Red, 500 LB Tensile Strength, 11.6 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$51.28 (Each) |
$104.17 (Each) |
Carton/Reel |
$51.28 (1 Each) |
$104.17 (1 Each) |
Standard Packaging/Reel |
$615.36 (12 Each) |
$104.17 (1 Each) |
|
Material |
Fiber Polyline |
Fiber Polyline |
|
Color |
White and Blue |
White and Red |
|
Length |
6,500 |
2,200 |
Overall Length |
6500 ft |
2200 ft |
|
Description |
POWR-FISH PULL LINE" A BUCKET, 210LB. X 6,500' |
POWR-FISH, PULL LINE" A BUCKET, 500LB. X 2,200' |
extra long description |
IDEAL 31-340 6500 FT ROPE IN 4 GALL |
IDEAL 31-344 Pull-Line,Ideal,Powr-F |
Features |
IDEAL Powr-Fish(R) heavy duty pull-line is white with blue tracer for easy identification. It is a continuous-fiber polyline that can be blown directly into conduit. It will not rot or mildew, and can be left in conduit for future use. Pull-line features convenient packaging in a bucket for 6,500 ft length with pre-punched top for easy access, and to keep the pull-line from spilling or tangling. The 500 ft length is available in a convenient canister. It is considered a heavy duty pull-line, and exhibits 2 |
IDEAL Powr-Fish(R) extra heavy duty pull-line is white with red tracer for easy identification. It is a continuous-fiber polyline that can be blown directly into conduit. It will not rot or mildew, and can be left in conduit for future use. Pull-line features convenient packaging in a bucket for 2,200 ft length with pre-punched top for easy access, and to keep the pull-line from spilling or tangling. It is considered an extra heavy duty pull-line, and exhibits 210 lb. tensile strength. |
Long Description |
Pull-Line, Heavy Duty, Fiber Polyline Material, 6500 ft Overall Length, White and Blue, 210 lb Tensile Strength, 11.54 lb |
Pull-Line, Extra Heavy Duty, Fiber Polyline Material, 2200 ft Overall Length, White and Red, 500 lb Tensile Strength, 11.6 lb |
Product Type |
Pull-Line |
Pull-Line |
Short Description |
Pull-Line, 210 lb x 6500 ft, White and Blue |
Pull-Line, 500 lb x 2200 ft, White and Red |
Special Features |
Will Not Rot or Mildew;Can be Left Conduit for Future Use |
Will Not Rot or Mildew;Can Be Left in Conduit for Future Use |
|
Duty Type |
Heavy Duty |
Extra Heavy Duty |
package quantity |
1 CT;12 PK |
2 CT |
Tensile Strength |
210 |
500 |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
31-340 |
31-344 |
|
Category Description |
PULL LINE, ROPE, CARRIERS |
PULL LINE, ROPE, CARRIERS |
Type |
HEAVY DUTY |
Extra Heavy Duty |
|
|
Application |
Blowing Directly into Conduit |
Blowing Directly into Conduit |
standard |
RoHS |
RoHS |