Nacogdoches |
26 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
LH Dottie |
Catalog Number |
3115 |
3000 |
Manufacturer Number |
3115 |
3000 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Test Equipment, Testers and Multimeters
|
Tape
|
UNSPSC |
-
|
39121722 - Wire and cable pulling device
|
UPC/EAN/GTIN |
30684703115 |
00781002300007 |
Weight per package |
0 |
3.4 (lbs/each) |
Description |
3115 A/C Sensor
Sensor, Industrial Application, No Battery Included, Made In Usa, 50 to 1000 V Ac Voltage Rating
|
3000 3000' Conduit Measuring Tape
Conduit Measuring Tape, 14 LB. Load, 3000 FT. Length, Polyester, 140 LB. Tensile Strength
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.12 (Each) |
$115.50 (Each) |
Carton/Reel |
$24.12 (1 Each) |
$115.50 (1 Each) |
Standard Packaging/Reel |
$289.44 (12 Each) |
$115.50 (1 Each) |
|
Material |
- |
Polyester |
Voltage Rating |
50 to 1000 V ac |
- |
|
|
Description |
A/C SENSOR |
3000' CONDUIT MEASURING TAPE |
extra long description |
- |
DOTTIE 3000 3000' Conduit Measuring |
Features |
This sensor started it all! Our Original hand held sensor detects 50 -1000 volts AC and is designed for a CAT IV environment. Always ready for use, this sensor can prevent electrical shock and is static electricity. |
- |
Long Description |
Sensor, Industrial Application, No Battery Included, Made in USA, 50 to 1000 V ac Voltage Rating |
Conduit Measuring Tape, 14 lb. load, 3000 ft. length, Polyester, 140 lb. tensile strength |
Product Type |
Sensor |
3000' Conduit Measuring Tape 140# |
Short Description |
Sensor, 50 to 1000 V ac |
- |
Special Features |
- |
Features: Polyester, Sequentially Marked, Abrasion Resistant |
|
|
load |
- |
14 |
Tensile Strength |
- |
140 |
|
Brand |
SANTRONICS |
LH DOTTIE |
Manufacturers Part Number |
3115 |
3000 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TAPE |
Type |
- |
Conduit Measuring Tape |
|
Application |
Industrial |
Measuring Conduit |