Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
31063 |
31061 |
Manufacturer Number |
31-063 |
31-061 |
Category |
Installation Tools & Supplies -
Fishing Equipment
|
Installation Tools & Supplies -
Fishing Equipment
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27113101 - Fish tape
|
27113101 - Fish tape
|
UPC/EAN/GTIN |
00783250310630 |
00783250310616 |
Weight per package |
3 (lbs/each) |
3.35 (lbs/each) |
Description |
31063 Tuff-Grip Pro 100' S-Class Fish Tape W/Eyelet
Fish Tape, 0.060 In Thickness, 100 FT Length, 3/16 In (Dia.) Width, Eyelet Tape End, 3 LB
|
31061 Tuff-Grip Pro 100' S-Class Fish Tape W/Leader
Ideal, Fish Tape, S-Class, Tuff-Grip Pro, Length: 100 FT, Tape End: Leader, Material: Nylon Jacket, Structural Glass Core, Fiberglass Tape, Case Diameter: 12 In, Replacement Tape: 31-152, Diameter: 3/16 In
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$279.25 (Each) |
$293.78 (Each) |
Carton/Reel |
$279.25 (1 Each) |
$293.78 (1 Each) |
Standard Packaging/Reel |
$279.25 (1 Each) |
$293.78 (1 Each) |
|
Material |
Nylon (Jacket);Structural Glass (Core);Fiberglass (Tape) |
Nylon Jacket, Structural Glass Core, Fiberglass Tape |
|
Length |
100 |
100 |
Thickness |
0.060 in |
- |
Width |
3/16 in (Dia.) |
- |
|
Description |
TUFF-GRIP PRO 100' S-CLASS FISH TAPE W/EYELET |
TUFF-GRIP PRO 100' S-CLASS FISH TAPE W/LEADER |
extra long description |
IDEAL 31-063 TUFF-GRIP PRO100'S-CLA |
IDEAL 31-061 TUFF-GRIP PRO100'S-CLA |
Features |
S-Class Fiberglass Fish Tapes are non-conductive, and the best choice when working near live circuits. A high quality fiberglass core provides column strength for optimum pushing and pulling capability. Its round shape allows an omni-directional capability perfect for multiple bends, or bends that change planes. Choose from three end types; metal eyelet, a leader for even better maneuverability, and a nonconductive eyelet which prevents arc flash. Offered in two case choices: our standard Tuff-Grip Pro, as |
S-Class Fiberglass Fish Tapes are non-conductive, and the best choice when working near live circuits. A high quality fiberglass core provides column strength for optimum pushing and pulling capability. Its round shape allows an omni-directional capability perfect for multiple bends, or bends that change planes. Choose from three end types; metal eyelet, a leader for even better maneuverability, and a nonconductive eyelet which prevents arc flash. Offered in two case choices: our standard Tuff-Grip Pro, as |
Long Description |
Fish Tape, 0.060 in Thickness, 100 ft Length, 3/16 in (Dia.) Width, Eyelet Tape End, 3 lb |
IDEAL, Fish Tape, S-Class, Tuff-Grip Pro, Length: 100 FT, Tape End: Leader, Material: Nylon Jacket, Structural Glass Core, Fiberglass Tape, Case Diameter: 12 IN, Replacement Tape: 31-152, Diameter: 3/16 IN |
Product Type |
Fish Tape |
Tuff-Grip PRO100'S-Class W LDR |
Short Description |
Fish Tape, Nylon (Jacket);Structural Glass (Core);Fiberglass (Tape), 200 ft |
- |
Special Features |
Non-Conductive Tape Designed for Use Around Live Circuits;Strong S-Class Core for Longer Life and Greater Pushing Power;Smooth Nylon Jacket Provides Great Handling Around Bends;Omni-Directional Pushing;Structural Glass Core Gives You a more Durable Fiberglass Tape;Case Diameter: 12 in;Replacement Tape: 31-162;Diameter: 3/16 in;Tuff-Grip Pro100'S-Clas W/Eyelet |
Features: Non-Conductive Tape Designed For Use Around Live Circuits; Strong S-Class Core For Longer Life And Greater Pushing Power; Smooth Nylon Jacket Provides Great Handling Around Bends; Omni-Directional Pushing; Structural Glass Core Gives You A More Durable Fiberglass Tape; Case Diameter: 12 IN; Replacement Tape: 31-152; Diameter: 3/16 IN |
|
for use with |
Glove |
- |
package quantity |
3 CT;1 PK |
- |
tape end |
Eyelet |
Leader |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
31-063 |
31-061 |
sub brand |
S-Class, Tuff-Grip Pro |
S-Class, Tuff-Grip Pro |
|
Category Description |
HAND TOOLS |
HAND TOOLS |