Item Comparison: 31063, 56351

Item

31063 - Tuff-Grip Pro 100' S-Class Fish Tape W/Eyelet - Ideal

31063
Tuff-Grip Pro 100' S-Class Fish Tape W/Eyelet

$279.25 Each

$279.25 (1 Each)

QTY:
Each
Add
56351 - Fiberglass Fish Tape W/ Spiral Steel Leader, 100' - Klein Tools

56351
Fiberglass Fish Tape W/ Spiral Steel Leader, 100'

$243.33 Each

$243.33 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 46 46
Vendor Ideal Klein Tools
Catalog Number 31063 56351
Manufacturer Number 31-063 56351
Category Installation Tools & Supplies - Fishing Equipment Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27113101 - Fish tape 27113101 - Fish tape
UPC/EAN/GTIN 00783250310630 00092644563515
Weight per package 3 (lbs/each) 3.44 (lbs/each)
Description 31063 Tuff-Grip Pro 100' S-Class Fish Tape W/Eyelet
Fish Tape, 0.060 In Thickness, 100 FT Length, 3/16 In (Dia.) Width, Eyelet Tape End, 3 LB
56351 Fiberglass Fish Tape W/ Spiral Steel Leader, 100'
The Klein Tools' 100-Foot Fiberglass Fish Tape With Spiral Steel Leader Is Perfect For Wire Runs Associated With Commercial, Residential and Voice-Data-Video Installations. The Optimized Housing and Handle Design Decreases Payout Effort and Reduces Binding. A Multiple-Position Handle Allows For A Firm, Steady Grip As You Pull or Rewind The Tape. The Unique Interior Case Shape Combines The Leverage Of Square Cases and The Comfort Of Round Cases, Which Makes Rewinding Tape After A Long Run Easier. The Tape F
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $279.25 (Each) $243.33 (Each)
Carton/Reel $279.25 (1 Each) $243.33 (1 Each)
Standard Packaging/Reel $279.25 (1 Each) $243.33 (1 Each)
Material Nylon (Jacket);Structural Glass (Core);Fiberglass (Tape) Fiberglass
Color - Orange/Black
Diameter - 13" (33 cm)
Length 100 -
Overall Length - 1.85" (4.7 cm)
Thickness 0.060 in -
Width 3/16 in (Dia.) -
Description TUFF-GRIP PRO 100' S-CLASS FISH TAPE W/EYELET FIBERGLASS FISH TAPE W/ SPIRAL STEEL LEADER, 100'
extra long description IDEAL 31-063 TUFF-GRIP PRO100'S-CLA KLEIN 56351 100' Fiberglass Fish Ta
Features S-Class Fiberglass Fish Tapes are non-conductive, and the best choice when working near live circuits. A high quality fiberglass core provides column strength for optimum pushing and pulling capability. Its round shape allows an omni-directional capability perfect for multiple bends, or bends that change planes. Choose from three end types; metal eyelet, a leader for even better maneuverability, and a nonconductive eyelet which prevents arc flash. Offered in two case choices: our standard Tuff-Grip Pro, as The Klein Tools' 100-Foot Fiberglass Fish Tape with Spiral Steel Leader is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape f
Long Description Fish Tape, 0.060 in Thickness, 100 ft Length, 3/16 in (Dia.) Width, Eyelet Tape End, 3 lb The Klein Tools' 100-Foot Fiberglass Fish Tape with Spiral Steel Leader is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape f
Product Type Fish Tape 100' Fiberglass Fish Tape W/ Leader
Short Description Fish Tape, Nylon (Jacket);Structural Glass (Core);Fiberglass (Tape), 200 ft -
Special Features Non-Conductive Tape Designed for Use Around Live Circuits;Strong S-Class Core for Longer Life and Greater Pushing Power;Smooth Nylon Jacket Provides Great Handling Around Bends;Omni-Directional Pushing;Structural Glass Core Gives You a more Durable Fiberglass Tape;Case Diameter: 12 in;Replacement Tape: 31-162;Diameter: 3/16 in;Tuff-Grip Pro100'S-Clas W/Eyelet Optimized Housing Design; S-Glass Fiberglass Tape
for use with Glove -
media - Yes
Overall Height - 16.21" (41.2 cm)
Overall Width - 12.35" (31.4 cm)
package quantity 3 CT;1 PK 1
tape end Eyelet Spiral Steel Leader
Tape Size - 100' x 3/16" (30.5 m x 0.5 cm)
Tensile Strength -
Made in USA yes -
Brand Ideal Klein Tools
Manufacturers Part Number 31-063 56351
Category Description HAND TOOLS HAND TOOLS
Type - Fiberglass Fish Tape
Weight 3 lb 3.4 lb (1.5 kg)
Application - Wire Pulling
standard -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat