Item Comparison: 31063, 56010

Item

31063 - Tuff-Grip Pro 100' S-Class Fish Tape W/Eyelet - Ideal

31063
Tuff-Grip Pro 100' S-Class Fish Tape W/Eyelet

$279.25 Each

$279.25 (1 Each)

QTY:
Each
Add
56010 - Fiberglass Fish Tape With Spiral Leader, 100' - Klein Tools

56010
Fiberglass Fish Tape With Spiral Leader, 100'

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 1 0
All Stores 46 0
Vendor Ideal Klein Tools
Catalog Number 31063 56010
Manufacturer Number 31-063 56010
Category Installation Tools & Supplies - Fishing Equipment Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27113101 - Fish tape 27113101 - Fish tape
UPC/EAN/GTIN 00783250310630 00092644560101
Weight per package 3 (lbs/each) 3.25 (lbs/each)
Description 31063 Tuff-Grip Pro 100' S-Class Fish Tape W/Eyelet
Fish Tape, 0.060 In Thickness, 100 FT Length, 3/16 In (Dia.) Width, Eyelet Tape End, 3 LB
56010 Fiberglass Fish Tape With Spiral Leader, 100'
Fish Tape With Spiral Leader, Fiberglass Material, 100 FT Overall Length, 100 FT L X 3/16 In W;7 In Leader;30 M L X 4.8 MM W Tape Size, 13 In Case Diameter, 3.5 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $279.25 (Each) $0.00 (Each)
Carton/Reel $279.25 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $279.25 (1 Each) $0.00 (1 Each)
Material Nylon (Jacket);Structural Glass (Core);Fiberglass (Tape) Fiberglass
Length 100 -
Overall Length - 100 ft;30 m
Thickness 0.060 in -
Width 3/16 in (Dia.) -
Description TUFF-GRIP PRO 100' S-CLASS FISH TAPE W/EYELET FIBERGLASS FISH TAPE WITH SPIRAL LEADER, 100'
extra long description IDEAL 31-063 TUFF-GRIP PRO100'S-CLA -
Features S-Class Fiberglass Fish Tapes are non-conductive, and the best choice when working near live circuits. A high quality fiberglass core provides column strength for optimum pushing and pulling capability. Its round shape allows an omni-directional capability perfect for multiple bends, or bends that change planes. Choose from three end types; metal eyelet, a leader for even better maneuverability, and a nonconductive eyelet which prevents arc flash. Offered in two case choices: our standard Tuff-Grip Pro, as Klein Tools' 100-foot (30.48 m) Fiberglass Fish tapes feature Klein's exclusive laser-etched 1-foot descending markings to measure the depth of conduit runs more accurately and determine the amount of tape left to pay out. The lightweight, strong, non-conductive fibreglass slides easily over existing wires and through multiple bends. Strength-rated up to 500 pulling pounds and resists harsh elements.
Long Description Fish Tape, 0.060 in Thickness, 100 ft Length, 3/16 in (Dia.) Width, Eyelet Tape End, 3 lb Fish Tape with Spiral Leader, Fiberglass Material, 100 ft Overall Length, 100 ft L x 3/16 in W;7 in Leader;30 m L x 4.8 mm W Tape Size, 13 in Case Diameter, 3.5 lb
Product Type Fish Tape 100' Fiberglass Fish Tape
Short Description Fish Tape, Nylon (Jacket);Structural Glass (Core);Fiberglass (Tape), 200 ft Fish Tape with Spiral Leader, 100 ft, Fiberglass
Special Features Non-Conductive Tape Designed for Use Around Live Circuits;Strong S-Class Core for Longer Life and Greater Pushing Power;Smooth Nylon Jacket Provides Great Handling Around Bends;Omni-Directional Pushing;Structural Glass Core Gives You a more Durable Fiberglass Tape;Case Diameter: 12 in;Replacement Tape: 31-162;Diameter: 3/16 in;Tuff-Grip Pro100'S-Clas W/Eyelet Permanent, Laser Etched 1' Increments on the Tape Allow you to More Accurately Measure the Depth of Conduit Runs and Determine the Amount of Tape Left to Pay Out;Non Conductive, Fiberglass Fish Tape Slides Easily Over Existing Wires and Through Multiple Bends
Case Diameter - 13 in;330 mm
for use with Glove -
media - Yes
package quantity 3 CT;1 PK 1 ct
tape end Eyelet -
Tape Size - 100 ft L x 3/16 in W;7 in Leader;30 m L x 4.8 mm W
Made in USA yes yes
Brand Ideal Klein Tools
Manufacturers Part Number 31-063 56010
Category Description HAND TOOLS HAND TOOLS
Manufacturer Status - Inactive
Status - Inactive
Weight 3 lb 3.5 lb
Application - The Lightweight and Strong Fiberglass Composite Tape Resists Harsh Elements and is Strength Rated up to 500 Pulling Pounds.
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat