Item Comparison: 31013, L400BB

Item

31013 - 4/0-300MCM 1H LK Tite Cu Lug - Color-Keyed

31013
4/0-300MCM 1H LK Tite Cu Lug

$76.525 Each

$765.25 (10 Each)

QTY:
Each
Add
L400BB - Cop 50MCM Lug - Blackburn

L400BB
Cop 50MCM Lug

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 6 0
All Stores 29 0
Vendor Color-Keyed Blackburn
Catalog Number 31013 L400BB
Manufacturer Number 31013 L400-BB
Category Solderless Connectors - Large Terminals & Connectors Enhanced Commodity Codes - Tools & Testers
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00786210310138 00783786130054
Weight per package 0.525 (lbs/each) 0.49 (lbs/each)
Description 31013 4/0-300MCM 1H LK Tite Cu Lug
Locktite Copper One-Hole Lug For Conductor Range 4/0 Awg - 300 Kcmil or 250 - 300 Navy. Length 2-3/4 Inch, Width 1-3/16 Inch, Pad Thickness 5/16 Inch. Pad Length 1-1/2 Inch. Bolt Size 1/2 Inch, Height 1-17/32 Inch.
L400BB Cop 50MCM Lug
Type L - Copper Single Conductor, One-Hole Mount, Hex Allen Socket Screw, Conductor Range 4/0 STR - 500 Kcmil, Length 3 Inches, Width 1-13/32 Inches, Height 1-15/32 Inches
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $76.53 (Each) $0.00 (Each)
Carton/Reel $153.05 (2 Each) $0.00 (1 Each)
Standard Packaging/Reel $765.25 (10 Each) $0.00 (1 Each)
Material - Copper
Description 4/0-300MCM 1H LK TITE CU LUG COP 50MCM LUG
extra long description ABB 31013 LOCKTITE CU 1HOLE LUG 4/0 BB L400-BB CU 1COND 1HL MOUNT 4/0ST
Long Description Locktite Copper One-Hole Lug for Conductor Range 4/0 AWG - 300 kcmil or 250 - 300 NAVY. Length 2-3/4 inch, Width 1-3/16 inch, Pad Thickness 5/16 inch. Pad Length 1-1/2 inch. Bolt Size 1/2 inch, Height 1-17/32 inch. Type L - Copper Single Conductor, One-Hole Mount, Hex Allen Socket Screw, Conductor Range 4/0 Str - 500 kcmil, Length 3 Inches, Width 1-13/32 Inches, Height 1-15/32 Inches
Product Type Locktite Cu 1HOLE Lug 4/0-300 Cu 1COND 1HL Mount 4/0STR-500
Brand Blackburn Thomas&Betts-Abb Ins Prod
Manufacturers Part Number 31013 L400-BB
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Application - Appleton
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat