Nacogdoches |
31 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Panduit |
Catalog Number |
30H |
SBC30Q |
Manufacturer Number |
30H |
SBC3/0-Q |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786200160 |
00074983627271 |
Weight per package |
0.35 (lbs/each) |
1 (lbs/each) |
Description |
30H 3/0 Cu Split Bolt
Split Bolt Connector, #2 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 4/0 Awg (Range For Equal Main and Tap-Stranded);#6 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 In Overall Length, Split Terminal, 0.35 LB/Ea
|
SBC30Q Split Bolt Conn
Split Bolt, Copper, Type SBC, #1 STR - 3/0 STR Awg.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.00 (Each) |
$10.90 (Each) |
Carton/Reel |
$699.97 (25 Each) |
$10.90 (1 Each) |
Standard Packaging/Reel |
$699.97 (25 Each) |
$272.61 (25 Each) |
|
Material |
Bronze Alloy |
Copper |
Terminal Type |
Split |
- |
Voltage Rating |
- |
600 |
|
Color |
Metallic |
- |
Conductor Material |
Copper |
- |
Finish |
- |
blank |
|
Overall Length |
2-5/12 in |
- |
|
Description |
3/0 CU SPLIT BOLT |
SPLIT BOLT CONN |
extra long description |
ABB 30H SPLIT BOLT MAIN:4/0STR-2SOL |
PAN SBC3/0-Q Pan-Lug™ SBC3/0-Q Mech |
Long Description |
Split Bolt Connector, #2 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 4/0 AWG (Range for Equal Main and Tap-Stranded);#6 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 in Overall Length, Split Terminal, 0.35 lb/EA |
Split bolt, copper, type SBC, #1 STR - 3/0 STR AWG. |
Product Type |
Split Bolt Connector |
Pan-Lug™ SBC3/0-Q Mech Con-Split Bolt, 3/0, Copper, PK25 |
Short Description |
3/0 Split Bolt Connector, Non-Insulated, 2-5/12 in L |
- |
similar brands |
Servit® |
Servit® |
Special Features |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
- |
|
for use with |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
4/0 AWG (Range for Equal Main and Tap-Stranded);#6 AWG (Minimum Tap with Maximum Main-Solid) |
- |
Minimum Conductor Size |
#2 AWG (Range for Equal Main and Tap-Solid) |
- |
package quantity |
25 CT;100 PK |
- |
Standards Met |
UL Listed E9809, 467, 486C;CSA Certified |
- |
|
Brand |
Thomas & Betts |
PANDUIT |
Manufacturers Part Number |
30H |
SBC3/0-Q |
sub brand |
Blackburn |
- |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Split-Bolt |
Mechanical Split Bolt Connector |
|
|
Application |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
- |
standard |
UL E9809 |
cULus |