Item Comparison: 309703BU, TPTE2I

Item

309703BU - Dual Jack Flush Wall Plate - Waldom Electronics CO.

309703BU
Dual Jack Flush Wall Plate

$2.3358 Each

$23.36 (10 Each)

QTY:
Each
Add
TPTE2I - 2 Tele 4 Conductor 1G TP Plate I - Legrand-On-Q

TPTE2I
2 Tele 4 Conductor 1G TP Plate I

$13.18 Each

$1,318.00 (100 Each)

QTY:
Each
Add
Nacogdoches 20 0
All Stores 237 37
Vendor Waldom Electronics CO. Legrand-On-Q
Catalog Number 309703BU TPTE2I
Manufacturer Number 30-9703-BU TPTE2I
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Datacom Wiring Devices and Accessories Residential Plates
UNSPSC - 39121704 - Wallplates
UPC/EAN/GTIN 88322000030 00785007247725
Weight per package 0 0.147 (lbs/each)
Description 309703BU Dual Jack Flush Wall Plate
TPTE2I 2 Tele 4 Conductor 1G TP Plate I
Single Gang, Two Modular Four Conductor RJ11 Telephone Jacks With Wall Plate. Ivory.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.34 (Each) $13.18 (Each)
Carton/Reel $23.36 (10 Each) $13.18 (1 Each)
Standard Packaging/Reel $23.36 (10 Each) $1,318.00 (100 Each)
insulation - Bare
Number of Gangs - 2
Size - 6"
Thickness - .50
Description DUAL JACK FLUSH WALL PLATE 2 TELE 4 CONDUCTOR 1G TP PLATE I
extra long description - OnQ TPTE2I 2 TELE 4 CONDUCTOR 1G TP
Long Description - Single gang, two modular four conductor rj11 telephone jacks with wall plate. Ivory.
Product Type - 2 Tele 4 Conductor 1G TP Plate I
Special Features - Molded of rugged, practically indestructible nylon
orientation - Vertical
Brand Waldom Electronics CO. Pass and Seymour
Manufacturers Part Number 30-9703-BU TPTE2I
Category Description Datacom Wiring Devices and Accessories Residential plates
Type - Wall Plate
Application - Residential/Commercial
Mounting - Other;Wall
standard - UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat