Item Comparison: 30452, TMTR100P

Item

30452 - Wing-Nut Wire Conn, Model 452 Red, 100/Box - Ideal

30452
Wing-Nut Wire Conn, Model 452 Red, 100/Box

$0.37351 Each

$373.51 (1000 Each)

QTY:
Each
Add
TMTR100P - Terminator Tan/Red 100PC Pouch - Nsi

TMTR100P
Terminator Tan/Red 100PC Pouch

$15.84 Bag

$1,584.00 (100 Bags)

QTY:
Bags
Add
Nacogdoches 200 0
All Stores 38,800 313
Vendor Ideal Nsi
Catalog Number 30452 TMTR100P
Manufacturer Number 30-452 TM-TR-100P
Category Connecting Materials - Electrical Fixture Conn ( Nuts Enhanced Commodity Codes - Tools & Testers
Classification Datacom Wiring Devices and Accessories Wire Nuts
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00783250304523 00662381003430
Weight per package 0.71 (lbs/each) 0.31 (lbs/each)
Description 30452 Wing-Nut Wire Conn, Model 452 Red, 100/Box
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB
TMTR100P Terminator Tan/Red 100PC Pouch
Terminator Tan/Red Premium Wire Connectors With Steel Springs, Rated For Copper Wire In 18-8 Awg Wire Range. Dual Color Coding Means One Premium Wire Connector Does The Job Of Two Standard Connectors In Most Applications.
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.37 (Each) $15.84 (Bag)
Carton/Reel $37.35 (100 Each) $15.84 (1 Bags)
Standard Packaging/Reel $373.51 (1000 Each) $1,584.00 (100 Bags)
Material Flame-Retardant Polypropylene Thermoplastic
Number of Conductors 1 to 6 -
Voltage Rating 600 600
Color Red Tan/Red
Finish - Thermoplastic
Insulation Color Red -
Height - 1.205
Size - H=1.205 - W=.730
Description WING-NUT WIRE CONN, MODEL 452 RED, 100/BOX TERMINATOR TAN/RED 100PC POUCH
extra long description IDEAL 30-452 WINGNUT 452 RED, 100 B NSI TM-TR-100P Terminator T/R Pouch
Features Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of Terminator Tan/Red 100pc Pouch
Long Description Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.01 lb TERMINATOR Tan/Red Premium Wire Connectors with Steel Springs, Rated for copper wire in 18-8 AWG Wire Range. Dual color coding means one premium wire connector does the job of two standard connectors in most applications.
Product Type Twist-On Wingnut Terminator T/R Pouch 100PC
Short Description Twist-On Wingnut, Red, 18 - 8 AWG, 500 per bag -
Special Features Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage Flexible Skirt covers over strip and conforms to fit into tight spaces - Fixed precise square wire spring provides secure gripping of conductors - Flame retardant UL 94V-2 thermoplastic shell provides excellent electrical insulation - Zinc-plated spring for low contact resistance
Maximum Operating Temperature +105 °C;+221 °F -
Maximum Voltage Rating 600 V ac -
package quantity 1000 CT -
Standards Met CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant -
Warranty - 1 YEAR
Wire Type - CU Wire Only
Made in USA yes -
Brand Ideal NSi
Manufacturers Part Number 30-452 TM-TR-100P
sub brand Wing-Nut(R) -
Category Description Datacom Wiring Devices and Accessories WIRE NUTS
Type Twist-On Tan/Red
minimum qty 100 -
Weight 0.01 lb -
Application Insulating or Joining 2 or more conductors Splicing Wire
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) 105
standard CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant UL 486C
Temperature Rating - 105
 
QTY:
Each
Add
QTY:
Bags
Add

Begin Live Chat