Item Comparison: 30452, 512BULK

Item

30452 - Wing-Nut Wire Conn, Model 452 Red, 100/Box - Ideal

30452
Wing-Nut Wire Conn, Model 452 Red, 100/Box

$0.37351 Each

$373.51 (1000 Each)

QTY:
Each
Add
512BULK - Red Wire Connector (500/Bag) - 3M

512BULK
Red Wire Connector (500/Bag)

$0.00 Each

$0.00 (10000 Each)

Call nearest store for Item Price
Nacogdoches 200 0
All Stores 37,100 11,000
Vendor Ideal 3M
Catalog Number 30452 512BULK
Manufacturer Number 30-452 512-BAG
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Wire Nuts
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00783250304523 00054007081623
Weight per package 0.71 (lbs/each) 0.008 (lbs/each)
Description 30452 Wing-Nut Wire Conn, Model 452 Red, 100/Box
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB
512BULK Red Wire Connector (500/Bag)
Wing Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Insulated, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.008 LB
Minimum Order QTY 100 Units 500 Units
Unit/Foot $0.37 (Each) $0.00 (Each)
Carton/Reel $37.35 (100 Each) $0.00 (1 Each)
Standard Packaging/Reel $373.51 (1000 Each) $0.00 (10000 Each)
connection - Wire
Material Flame-retardant polypropelene shell -
Voltage Rating 600 600 VAC
Color Red Red Safety
Conductor Material - Copper
Insulation Color Red Red
Size - 22 - 8 AWG
Description WING-NUT WIRE CONN, MODEL 452 RED, 100/BOX RED WIRE CONNECTOR (500/BAG)
extra long description IDEAL 30-452 WINGNUT 452 RED, 100 B 3M 512-BAG Red Spring Connector (50
Features Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of 3M(TM) Electrical Spring Connector 512 is used to connect 2 or more copper conductors in a pigtail application.Its nylon construction provides a flame-retardant property to the connector,making it ideal for use in applications that require safety.The spring design allows them to spin on quickly and tighten down easily.3M(TM) Electrical Spring Connector 512 delivers uniform holding power for reliable electrical connections.Wings enable easy,high torque installation.The spring inside the connector has a dura
Long Description Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.01 lb Wing Wire Connector, (2) #18 AWG Conductor Size, (5) #12 AWG Conductor Size, Insulated, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.008 lb
Product Type Twist-On Wingnut Wing Wire Connector
Short Description Twist-On Wingnut, Red, 18 - 8 AWG, 500 per bag Wing Wire Connector, Red, 22 to 8 AWG, 500 per bag
Special Features Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage -
Insulated/Non-Insulated - Insulated
Maximum Conductor Size - (5) #12 AWG
Maximum Operating Temperature +105 °C;+221 °F +105 °C;+221 °F
Maximum Voltage Rating 600 V ac 600 V;1000 V (Lighting Fixture/Luminaries/Sign)
Minimum Conductor Size - (2) #18 AWG
package quantity 1000 CT 500 BG
Standards Met CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant Ul;CSA
Made in USA yes -
Brand Ideal Minnesota Mining (3M)
Manufacturers Part Number 30-452 512-BULK
sub brand Wing-Nut(R) -
Category Description Datacom Wiring Devices and Accessories WIRE NUTS
Type Twist-On Twist On
minimum qty 100 500
Status - Inactive
Weight 0.01 lb 0.008 lb
Application Insulating or Joining 2 or more conductors Grounding
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) -
standard CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant UL, IEC, and CSA
Temperature Rating - 221 F
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat