Item Comparison: WT52B, 30452

Item

WT52B - Wingtwist Wire Connector, WT52 Red, 500/Bag - Buchanan

WT52B
Wingtwist Wire Connector, WT52 Red, 500/Bag

$0.16307 Each

$815.35 (5000 Each)

QTY:
Each
Add
30452 - Wing-Nut Wire Conn, Model 452 Red, 100/Box - Ideal

30452
Wing-Nut Wire Conn, Model 452 Red, 100/Box

$0.37351 Each

$373.51 (1000 Each)

QTY:
Each
Add
Nacogdoches 0 100
All Stores 276,000 44,300
Vendor Buchanan Ideal
Catalog Number WT52B 30452
Manufacturer Number WT52-B 30-452
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00781789611037 00783250304523
Weight per package 2.75 (lbs/each) 0.71 (lbs/each)
Description WT52B Wingtwist Wire Connector, WT52 Red, 500/Bag
Wing Twist Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac
30452 Wing-Nut Wire Conn, Model 452 Red, 100/Box
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB
Minimum Order QTY 500 Units 100 Units
Unit/Foot $0.16 (Each) $0.37 (Each)
Carton/Reel $81.54 (500 Each) $37.35 (100 Each)
Standard Packaging/Reel $815.35 (5000 Each) $373.51 (1000 Each)
Material Flame-retardant Polypropelene Flame-retardant polypropelene shell
Number of Conductors 2 to 6 -
Voltage Rating 600 600
Color Red Red
Insulation Color Red Red
Description WINGTWIST WIRE CONNECTOR, WT52 RED, 500/BAG WING-NUT WIRE CONN, MODEL 452 RED, 100/BOX
extra long description IDEAL WT52-B WINGTWIST WT52 RED, 50 IDEAL 30-452 WINGNUT 452 RED, 100 B
Features With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of
Long Description Wing Twist Connector, (2) #14 AWG Conductor Size, (5) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.01 lb
Product Type Wing Twist Connector Twist-On Wingnut
Short Description Wing Twist Connector, Red, 18 - 10 AWG, 500 per bag Twist-On Wingnut, Red, 18 - 8 AWG, 500 per bag
Special Features Five Color-Coded Models Cover Common Construction Wire Ranges Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage
Maximum Conductor Size (5) #12 AWG -
Maximum Operating Temperature +105 °C;+221 °F +105 °C;+221 °F
Maximum Voltage Rating 600 V ac 600 V ac
Minimum Conductor Size (2) #14 AWG -
package quantity 500 BG 1000 CT
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant
Made in USA - yes
Brand Ideal Ideal
Manufacturers Part Number WT52-B 30-452
sub brand WingTwist(TM) Wing-Nut(R)
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type - Twist-On
minimum qty 500 100
Weight - 0.01 lb
Application Insulating or Joining 1 or more conductors Insulating or Joining 2 or more conductors
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard CSA C22.2 #188, UL 486C Listed, RoHS CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat