Nacogdoches |
0 |
300 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
301047 |
30451 |
Manufacturer Number |
30-1047 |
30-451 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250802371 |
00783250304516 |
Weight per package |
0.5 (lbs/each) |
0.45 (lbs/each) |
Description |
301047 Twister Proflex 347 R/Y, 50/Box
Twister Proflex 347 R/Y, 50/Box
|
30451 Wing-Nut Wire Conn, Model 451 Yellow, 100/Box
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.45 LB
|
|
Minimum Order QTY |
50 Units |
100 Units |
Unit/Foot |
$0.15 (Each) |
$0.26 (Each) |
Carton/Reel |
$7.44 (50 Each) |
$25.98 (100 Each) |
Standard Packaging/Reel |
$74.38 (500 Each) |
$259.79 (1000 Each) |
|
Material |
- |
Flame-Retardant Polypropylene |
Number of Conductors |
- |
1 to 6 |
Voltage Rating |
- |
600 |
|
Color |
- |
Yellow |
Insulation Color |
- |
Yellow |
|
Description |
TWISTER PROFLEX 347 R/Y, 50/BOX |
WING-NUT WIRE CONN, MODEL 451 YELLOW, 100/BOX |
extra long description |
IDEAL 30-1047 TWISTER PROFLEX 347 R |
IDEAL 30-451 WINGNUT 451 YELLOW, 10 |
Features |
- |
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of |
Long Description |
Twister ProFLEX 347 R/Y, 50/Box |
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.45 lb |
Product Type |
Twister Proflex 347 R Y, 50 Box |
Twist-On Wingnut |
Short Description |
- |
Twist-On Wingnut, Yellow, 18 - 10 AWG, 500 per bag |
Special Features |
- |
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage |
|
Maximum Operating Temperature |
- |
+105 °C;+221 °F |
Maximum Voltage Rating |
- |
600 V ac |
package quantity |
- |
1000 CT |
Standards Met |
- |
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
30-1047 |
30-451 |
sub brand |
- |
Wing-Nut(R) |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
- |
Twist-On |
|
|
|
Application |
- |
Insulating or Joining 2 or more conductors |
environmental conditions |
- |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
- |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant |