Item Comparison: WWCTB, 30451

Item

WWCTB - Tan Winged Wire Connector 500/Bag - Nsi

WWCTB
Tan Winged Wire Connector 500/Bag

$0.08009 Each

$40.04 (500 Each)

QTY:
Each
Add
30451 - Wing-Nut Wire Conn, Model 451 Yellow, 100/Box - Ideal

30451
Wing-Nut Wire Conn, Model 451 Yellow, 100/Box

$0.25979 Each

$259.79 (1000 Each)

QTY:
Each
Add
Nacogdoches 0 300
All Stores 351,000 33,500
Vendor Nsi Ideal
Catalog Number WWCTB 30451
Manufacturer Number WWC-T-B 30-451
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Wire Nuts Datacom Wiring Devices and Accessories
UNSPSC 31201502 - Electrical insulating tape 39121445 - Twist on wire connector
UPC/EAN/GTIN 00662381141255 00783250304516
Weight per package 0.0019 (lbs/each) 0.45 (lbs/each)
Description WWCTB Tan Winged Wire Connector 500/Bag
Winged Wire Connector, (3) #22 Awg Conductor Size, (4) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Tan Insulation Color, +221 °F Operating Temperature, 0.720 In Overall Width, 1.142 In Overall Height, 600 V, 0.0019 LB
30451 Wing-Nut Wire Conn, Model 451 Yellow, 100/Box
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.45 LB
Minimum Order QTY 500 Units 100 Units
Unit/Foot $0.08 (Each) $0.26 (Each)
Carton/Reel $0.08 (1 Each) $25.98 (100 Each)
Standard Packaging/Reel $40.04 (500 Each) $259.79 (1000 Each)
Material Thermoplastic Flame-retardant polypropelene shell
Number of Conductors 1 -
Terminal Type Winged -
Voltage Rating 600 V 600
Color Tan Yellow
Conductor Material Copper -
Finish Thermoplastic -
Insulation Color Tan Yellow
Insulation Material Thermoplastic -
Size H=1.14 - W=.720 - ID=.283 -
Description TAN WINGED WIRE CONNECTOR 500/BAG WING-NUT WIRE CONN, MODEL 451 YELLOW, 100/BOX
extra long description NSI WWC-T-B WW Linerless Rubber 69k IDEAL 30-451 WINGNUT 451 YELLOW, 10
Features Winged Tan Easy Twist, 22-8 AWG - Bag Of 500. Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of
Long Description Winged Wire Connector, (3) #22 AWG Conductor Size, (4) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Tan Insulation Color, +221 °F Operating Temperature, 0.720 in Overall Width, 1.142 in Overall Height, 600 V, 0.0019 lb Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.45 lb
Product Type Winged Wire Connector Twist-On Wingnut
Short Description Winged Wire Connector, Thermoplastic, Tan, 22 to 8 AWG, 500 per bag Twist-On Wingnut, Yellow, 18 - 10 AWG, 500 per bag
Special Features Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage
Insulated/Non-Insulated Insulated -
Maximum Conductor Size (4) #12 AWG -
Maximum Operating Temperature +105 °C;+221 °F +105 °C;+221 °F
Maximum Voltage Rating 600 V 600 V ac
Minimum Conductor Size (3) #22 AWG -
Overall Height 1.142 in -
Overall Width 0.720 in -
package quantity 5000 CT 1000 CT
Standards Met UL E155027;CSA 231168;RoHS;UL 486C Listed CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant
Warranty 1 YEAR -
Wire Type CU Wire Only -
Made in USA yes yes
Brand Nsi Industries Ideal
Manufacturers Part Number WWCTB 30-451
sub brand Easy-Twist(TM) Wing-Nut(R)
Category Description WIRE NUTS Datacom Wiring Devices and Accessories
Type Winged Wire Connectors Twist-On
minimum qty 500 100
Weight 0.0019 lb 0.45 lb
Application Splicing Wire Insulating or Joining 2 or more conductors
environmental conditions 105 C Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard UL 486C CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant
Temperature Rating 105 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat