Item Comparison: 30451, 412BULK

Item

30451 - Wing-Nut Wire Conn, Model 451 Yellow, 100/Box - Ideal

30451
Wing-Nut Wire Conn, Model 451 Yellow, 100/Box

$0.25979 Each

$259.79 (1000 Each)

QTY:
Each
Add
412BULK - Tan Wire Connector (500/Bag) - 3M

412BULK
Tan Wire Connector (500/Bag)

$0.00 Each

$0.00 (5000 Each)

Call nearest store for Item Price
Nacogdoches 300 0
All Stores 33,500 3,500
Vendor Ideal 3M
Catalog Number 30451 412BULK
Manufacturer Number 30-451 412-BAG
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Wire Nuts
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00783250304516 00051128556955
Weight per package 0.45 (lbs/each) 0.01 (lbs/each)
Description 30451 Wing-Nut Wire Conn, Model 451 Yellow, 100/Box
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.45 LB
412BULK Tan Wire Connector (500/Bag)
Tan Wire Connector (500/Bag)
Minimum Order QTY 100 Units 500 Units
Unit/Foot $0.26 (Each) $0.00 (Each)
Carton/Reel $25.98 (100 Each) $0.00 (1 Each)
Standard Packaging/Reel $259.79 (1000 Each) $0.00 (5000 Each)
connection - Twist On
Material Flame-retardant polypropelene shell -
Voltage Rating 600 600/1k A
Color Yellow Tan
Insulation Color Yellow -
Description WING-NUT WIRE CONN, MODEL 451 YELLOW, 100/BOX TAN WIRE CONNECTOR (500/BAG)
extra long description IDEAL 30-451 WINGNUT 451 YELLOW, 10 3M 412-Bag Tan Spring Connector (50
Features Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of -
Long Description Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.45 lb Tan Wire Connector (500/Bag)
Product Type Twist-On Wingnut Tan Spring Connector (500/Bag)
Short Description Twist-On Wingnut, Yellow, 18 - 10 AWG, 500 per bag -
Special Features Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage Flame Retardant
Maximum Operating Temperature +105 °C;+221 °F -
Maximum Voltage Rating 600 V ac -
package quantity 1000 CT -
Standards Met CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant -
Made in USA yes -
Brand Ideal 3M
Manufacturers Part Number 30-451 412-BAG
sub brand Wing-Nut(R) -
Category Description Datacom Wiring Devices and Accessories WIRE NUTS
Type Twist-On WIRE
minimum qty 100 500
Status - Inactive
Weight 0.45 lb -
Application Insulating or Joining 2 or more conductors -
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) -
standard CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant UL and CSA
Temperature Rating - 221 F
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat