Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
30343 |
30340 |
Manufacturer Number |
30-343 |
30-340 |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
N/A
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250496488 |
00783250303403 |
Weight per package |
0.0003 (lbs/each) |
0.0033 (lbs/each) |
Description |
30343 Twister Proflex Mini 343 O/B, 100/Box
Twister Proflex Mini 343 O/B, 100/Box
|
30340 LT Orange Twister Wire
Ideal, Wire Connector, Twister®, Conductor Range: 22 - 10 Awg, 2/22 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Light Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Cu/Cu, Model Number: 340
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.09 (Each) |
$0.35 (Each) |
Carton/Reel |
$9.38 (100 Each) |
$346.78 (1000 Each) |
Standard Packaging/Reel |
$93.85 (1000 Each) |
$346.78 (1000 Each) |
|
Material |
- |
Flame-Retardant Polypropylene |
Number of Conductors |
- |
1 to 6 |
Voltage Rating |
- |
600 |
|
|
Description |
TWISTER PROFLEX MINI 343 O/B, 100/BOX |
LT ORANGE TWISTER WIRE |
extra long description |
Twister ProFLEX Mini 343 O/B |
- |
Features |
- |
Twister® Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister® supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progr |
Long Description |
Twister ProFLEX Mini 343 O/B, 100/Box |
IDEAL, Wire Connector, Twister®, Conductor Range: 22 - 10 AWG, 2/22 AWG Min, 3/12 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Light Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F), Wire Type: Cu/Cu, Model Number: 340 |
Product Type |
Twister Proflex Mini 343 O/B, 100/Box |
Twister LT 340 Orange, 100 BX |
Special Features |
- |
Features: Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From As Small As 22 AWG To As Large As 6 AWG; Ribbed Cap Provides A Secure Grip And Fast Fingertip Starts; Swept Wings Offer Extra Leverage And Less Effort For Large Wire Combinations; Hexagonal Shape Accommodates Standard Nutdriver For Tool Installation; Live-Action, Square-Wire Spring Locks Onto Wire For Safe, Secure Connections; Deep Skirt Helps Protect Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protec |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
30-343 |
30-340 |
sub brand |
- |
Twister® |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
|
minimum qty |
100 |
- |
Status |
- |
Inactive |
|
Application |
- |
Insulating or Joining 1 or more conductors |
environmental conditions |
- |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F) |
standard |
- |
CSA C22.2 #188, UL 486C Listed, RoHS |