Nacogdoches |
1,700 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Epco |
Catalog Number |
303392 |
20211 |
Manufacturer Number |
30-3392 |
20211 |
Category |
Solderless Connectors -
Splicing & Terminating Kits
|
Enhanced Commodity Codes -
Line Construction Material
|
Classification |
N/A
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
39121409 - Wire connectors
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00783250474981 |
00780321202115 |
Weight per package |
1.15 (lbs/each) |
0 |
Description |
303392 Solid GRND Tail -Loop/GRD SCRW-Strippd End, 50/Box
Solid Wire Grounding Tail, Green Insulation Color, 0.02 LB
|
20211 Pigtail, 8" Solid, #12 Awd, Hex
Epco, Ground Bonding Pigtail, Pigtails, Insulated Solid Wire, Conductor Size: 14 Awg, Insulation: THHN, Length: 6.5 In, Size: 1 In (Stripped), Includes: Captive GSH Ground Screw (Bag Packaging)
|
|
Minimum Order QTY |
50 Units |
50 Units |
Unit/Foot |
$0.81 (Each) |
$0.48 (Each) |
Carton/Reel |
$40.33 (50 Each) |
$0.48 (1 Each) |
Standard Packaging/Reel |
$40.33 (50 Each) |
$24.02 (50 Each) |
|
connection |
Loop With Ground Screw And Stripped End |
- |
Wire Size |
12 |
- |
|
Color |
Green |
- |
Insulation Color |
Green |
- |
|
Description |
SOLID GRND TAIL -LOOP/GRD SCRW-STRIPPD END, 50/BOX |
PIGTAIL,8" SOLID, #12 AWD, HEX |
extra long description |
IDEAL 30-3392 12AWG 8INCH BOX OF 50 |
8" PGTL CAPTIVE GSH GND SCREW |
Features |
Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installatio |
- |
Long Description |
Solid Wire Grounding Tail, Green Insulation Color, 0.02 lb |
EPCO, Ground Bonding Pigtail, PigTails, Insulated Solid Wire, Conductor Size: 14 AWG, Insulation: THHN, Length: 6.5 IN, Size: 1 IN (Stripped), Includes: Captive GSH Ground Screw (Bag Packaging) |
Product Type |
Solid Wire Grounding Tail |
8" PGTL Captive GSH GND Screw |
Short Description |
Solid Wire Grounding Tail, Green |
- |
Special Features |
Solid pigtail lead wires are convenient for device grounding applications; Grounding screw offers a unique thread-forming, hole-finding feature plus combination 5/16 IN hex, #2 Phillips, 1/4 IN slotted and #2 Robertson head; Custom tails available |
- |
|
package quantity |
50 CT |
- |
Standards Met |
C/US UL Listed;Ensures Compliance with NEC Standards;RoHS Compliant |
- |
Wire Type |
SOLID |
- |
|
|
Brand |
Ideal |
Epco |
Manufacturers Part Number |
30-3392 |
20211 |
|
Category Description |
Fuses & Fuse Accessories |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Grounding Tail |
- |
|
|
|
Application |
For Device Grounding Applications |
- |
standard |
C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant |