Nacogdoches |
0 |
3,050 |
All Stores |
|
|
|
Vendor |
Engineered Products CO. |
Ideal |
Catalog Number |
10022 |
303392 |
Manufacturer Number |
10022 |
30-3392 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Solderless Connectors -
Splicing & Terminating Kits
|
Classification |
Wire Nuts
|
N/A
|
UNSPSC |
-
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
780321100220 |
00783250474981 |
Weight per package |
0.22 (lbs/each) |
1.15 (lbs/each) |
Description |
10022 8" 12AWG Pigtail Hex Screw
Pigtail Hex Screw, 12 Awg Maximum Conductor Size, 8 In Overall Length, 100 PK;500 Ca Package Quantity, 0.22 LB/Ea Weight, Non-Insulated
|
303392 Solid GRND Tail -Loop/GRD SCRW-Strippd End, 50/Box
Solid Wire Grounding Tail, Green Insulation Color, 0.02 LB
|
|
Minimum Order QTY |
100 Units |
50 Units |
Unit/Foot |
$0.42 (Each) |
$0.81 (Each) |
Carton/Reel |
$0.42 (1 Each) |
$40.33 (50 Each) |
Standard Packaging/Reel |
$42.00 (100 Each) |
$40.33 (50 Each) |
|
connection |
- |
Loop With Ground Screw And Stripped End |
Wire Size |
- |
12 |
|
Color |
- |
Green |
Insulation Color |
- |
Green |
|
|
Description |
8" 12AWG PIGTAIL HEX SCREW |
SOLID GRND TAIL -LOOP/GRD SCRW-STRIPPD END, 50/BOX |
extra long description |
- |
IDEAL 30-3392 12AWG 8INCH BOX OF 50 |
Features |
- |
Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installatio |
Long Description |
Pigtail Hex Screw, 12 AWG Maximum Conductor Size, 8 in Overall Length, 100 PK;500 CA Package Quantity, 0.22 lb/EA Weight, Non-Insulated |
Solid Wire Grounding Tail, Green Insulation Color, 0.02 lb |
Product Type |
Pigtail Hex Screw |
Solid Wire Grounding Tail |
Short Description |
Pigtail Hex Screw, 12 AWG, 8 in, 500 CA;100 PK |
Solid Wire Grounding Tail, Green |
Special Features |
- |
Solid pigtail lead wires are convenient for device grounding applications; Grounding screw offers a unique thread-forming, hole-finding feature plus combination 5/16 IN hex, #2 Phillips, 1/4 IN slotted and #2 Robertson head; Custom tails available |
|
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
12 AWG |
- |
package quantity |
500 CA;100 PK |
50 CT |
Standards Met |
- |
C/US UL Listed;Ensures Compliance with NEC Standards;RoHS Compliant |
Wire Type |
- |
SOLID |
|
|
Brand |
Engineered Products CO. |
Ideal |
Manufacturers Part Number |
10022 |
30-3392 |
|
Category Description |
WIRE NUTS |
Fuses & Fuse Accessories |
Type |
- |
Grounding Tail |
|
|
Weight |
0.22 lb/EA |
0.02 lb |
|
Application |
- |
For Device Grounding Applications |
standard |
- |
C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant |