Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
SPC |
Catalog Number |
301088J |
773166 |
Manufacturer Number |
30-1088J |
773-166/K194-4045 |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Datacom Wiring Devices and Accessories
|
Residential Cord Connectors
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00783250006649 |
4045454666323 |
Weight per package |
0 |
0.3983 (lbs/each) |
Description |
301088J In-Sure Push-In Wire Conn, 88 6-PRT Blue, 200/Jar
Insure Push-In Conn, 6PORT, 200/Jar
|
773166 PW Splicing Connector, 6COND, Black 50/Box
Push Wire Connector, Black;Clear (Cover) Color, +105°C;+221°F Maximum Operating Temperature, Wall Mount, 50 BX;500 BG Package Quantity, Stranding Pattern Less Than or Equal to 19 Special Features, Ul Standards Met, 600 V Voltage Rating, 16 to 12 Awg Wire Size
|
|
Minimum Order QTY |
200 Units |
1 Unit |
Unit/Foot |
$0.27 (Each) |
$0.00 (Each) |
Carton/Reel |
$54.72 (200 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$328.32 (1200 Each) |
$0.00 (1 Each) |
|
Voltage Rating |
- |
600 V |
Wire Size |
- |
16 to 12 AWG |
|
Color |
- |
Black;Clear (Cover) |
|
Description |
IN-SURE PUSH-IN WIRE CONN, 88 6-PRT BLUE, 200/JAR |
PW SPLICING CONNECTOR, 6COND, BLACK 50/BOX |
Features |
The In-Sure® Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used. Simply push the wire in – the low insertion force makes it easy. |
- |
Long Description |
InSure Push-In Conn, 6Port, 200/Jar |
Push Wire Connector, Black;Clear (Cover) Color, +105°C;+221°F Maximum Operating Temperature, Wall Mount, 50 BX;500 BG Package Quantity, Stranding Pattern Less Than or Equal to 19 Special Features, UL Standards Met, 600 V Voltage Rating, 16 to 12 AWG Wire Size |
Product Type |
In-Sure® Push-In Wire Conn, 88 6-Port Blue, 200/Jar |
Push Wire Connector |
Short Description |
- |
Push Wire Connector, 600 V, Black, 50 BX;500 BG |
Special Features |
- |
Stranding Pattern Less Than or Equal to 19 |
|
Maximum Operating Temperature |
- |
+221°F;+105°C |
Mounting Type |
- |
Wall Mount |
package quantity |
- |
50 BX;500 BG |
Standards Met |
- |
UL |
|
Brand |
Ideal |
WAGO CORPORATION |
Manufacturers Part Number |
30-1088J |
773166 |
|
Category Description |
Datacom Wiring Devices and Accessories |
Residential cord connectors |
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
Call nearest store for Item Price
|