Item Comparison: 30088J, 301088J

Item

30088J - In-Sure Push-In Wire Conn, 88 6-PRT Blue, 100/Jar - Ideal

30088J
In-Sure Push-In Wire Conn, 88 6-PRT Blue, 100/Jar

$0.3266 Each

$195.96 (600 Each)

QTY:
Each
Add
301088J - In-Sure Push-In Wire Conn, 88 6-PRT Blue, 200/Jar - Ideal

301088J
In-Sure Push-In Wire Conn, 88 6-PRT Blue, 200/Jar

$0.2736 Each

$328.32 (1200 Each)

QTY:
Each
Add
Nacogdoches 200 0
All Stores 20,602 7,800
Vendor Ideal Ideal
Catalog Number 30088J 301088J
Manufacturer Number 30-088J 30-1088J
Category Connecting Materials - Electrical Fixture Conn ( Nuts Enhanced Commodity Codes - Wiring Devices
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121409 - Wire connectors N/A
UPC/EAN/GTIN 00783250460823 00783250006649
Weight per package 1.18 (lbs/each) 0
Description 30088J In-Sure Push-In Wire Conn, 88 6-PRT Blue, 100/Jar
Push-In Wire Connector, Blue Insulation Color, +221 °F Operating Temperature, 0.607 In Overall Length, 0.603 In Overall Width, 0.729 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 LB
301088J In-Sure Push-In Wire Conn, 88 6-PRT Blue, 200/Jar
Insure Push-In Conn, 6PORT, 200/Jar
Minimum Order QTY 100 Units 200 Units
Unit/Foot $0.33 (Each) $0.27 (Each)
Carton/Reel $32.66 (100 Each) $54.72 (200 Each)
Standard Packaging/Reel $195.96 (600 Each) $328.32 (1200 Each)
connection 6 Stacked Ports -
Voltage Rating 600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures -
Wire Size #12 AWG - #20 AWG Solid, #14 AWG - #16 AWG (19 Strand Or Less) #18 AWG (7 Strand Or Less) Stranded, #12 AWG - #14 AWG (19 Strand Or Less) #16 AWG (26 Strand Or Less) 318 AWG (16 Strand Or Less) Stranded (Tin Bonded) -
Color Blue -
Insulation Color Blue -
Overall Length 0.607 in -
Size 0.607 IN Length X 0.603 IN Width X 0.729 IN Height -
Description IN-SURE PUSH-IN WIRE CONN, 88 6-PRT BLUE, 100/JAR IN-SURE PUSH-IN WIRE CONN, 88 6-PRT BLUE, 200/JAR
Features The In-Sure Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used. Simply push the wire in – the low insertion force makes it easy.The color-coded shell allows for quick identification of port configuration while the clear polycarbonate housing allows for visual verification of every connection. The ergonomic design is easier to grip which me The In-Sure® Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used. Simply push the wire in – the low insertion force makes it easy.
Long Description Push-In Wire Connector, Blue Insulation Color, +221 °F Operating Temperature, 0.607 in Overall Length, 0.603 in Overall Width, 0.729 in Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 lb InSure Push-In Conn, 6Port, 200/Jar
Product Type Push-in Wire Connector In-Sure® Push-In Wire Conn, 88 6-Port Blue, 200/Jar
Short Description Push-In Wire Connector, Blue, 12 AWG, 100 per jar -
Special Features No-Twist Connection Reduces Repetitive Motion Fatigue -
Maximum Operating Temperature +105 °C;+221 °F -
Maximum Voltage Rating 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture) -
Overall Height 0.729 in -
Overall Width 0.603 in -
package quantity 100 JR -
Standards Met CSA C22.2 #188;486C/467 UL Listed;RoHS -
Wire Type Solid, Stranded, Stranded (Tin Bonded) -
Brand Ideal Ideal
Manufacturers Part Number 30-088J 30-1088J
sub brand In-Sure(R) -
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type Push-In -
Manufacturer Status Inactive -
minimum qty 100 200
Status Inactive -
Weight 0.01 lb -
Application Grounding and Bonding Applications -
standard CSA C22.2 #188, 486C/467 UL Listed, RoHS -
Temperature Rating 105 DEG C Shell Rated -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat