Item Comparison: 300T2, K11A30U

Item

300T2 - 300 Al/Cu Stacked Mechanical Lug - Nsi

300T2
300 Al/Cu Stacked Mechanical Lug

$24.6922 Each

$246.92 (10 Each)

QTY:
Each
Add
K11A30U - Two:6 STR-300 Dual Rated - Burndy

K11A30U
Two:6 STR-300 Dual Rated

$62.04 Each

$186.12 (3 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 760 3
Vendor Nsi Burndy
Catalog Number 300T2 K11A30U
Manufacturer Number 300T-2 K11A30U
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Comp & Mech Lugs and Butt Splices
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00662381001801 00781810370261
Weight per package 0.24 (lbs/each) 0.23 (lbs/each)
Description 300T2 300 Al/Cu Stacked Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 In Overall Length, Screw Terminal, 600 V, 0.2400 LB/Ea
K11A30U Two:6 STR-300 Dual Rated
Aluminum Universal Terminal, 1 Hole, Two: 6 Awg (STR)-300 Kcmil, 5/16" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.69 (Each) $62.04 (Each)
Carton/Reel $24.69 (1 Each) $62.04 (1 Each)
Standard Packaging/Reel $246.92 (10 Each) $186.12 (3 Each)
Material - Aluminum
Number of Conductors - 2
Terminal Type Screw -
Conductor Material Aluminum;Copper -
Overall Length 3 in -
Description 300 AL/CU STACKED MECHANICAL LUG TWO:6 STR-300 DUAL RATED
extra long description NSI 300T-2 Nema Panel Lug (3) 350-6 BUR K11A30U TWO:6 STR-300 DUAL RATE
Features 2 Port Stacked Lug 300 MCM - 6 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75". -
Long Description Mechanical Connector, #6 AWG Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 in Overall Length, Screw Terminal, 600 V, 0.2400 lb/EA Aluminum Universal Terminal, 1 Hole, Two: 6 AWG (Str)-300 kcmil, 5/16" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
Product Type Mechanical Connector Two:6 STR-300 Dual Rated
Short Description Mechanical Connector, Non-Insulated, 3 in L, 600 V -
Special Features Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance Features: Dual-Rated Panelboard Lugs Are Constructed From High Strength Extruded Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Dimension T: 0.31 IN, Dimension N: 0.47 IN, Dimension D: 0.94 IN, Length: 3 IN, Installation Torque: 275 IN-LB, Width: 1 IN, Stud/bolt Hole Size: 5/16 IN, Height: 2 IN
For Stud Size 5/16 in -
for use with Wire Termination;Copper and Aluminum Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 300 MCM -
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V -
Minimum Conductor Size #6 AWG -
package quantity 24 CT -
Standards Met UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified -
Warranty 1 YEAR -
Brand Nsi Industries BURNDY
Manufacturers Part Number 300T-2 K11A30U
sub brand NSI -
Category Description SPLIT BOLTS Comp & Mech Lugs and Butt Splices
Type - Bolted Lugs & Terminals
Weight 0.2400 lb/EA -
Application - For Aluminum And Copper Conductors
standard - UL 486A-486B
Temperature Rating - 194
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat