Item Comparison: AF637WWH, 300P

Item

AF637WWH - AF637W-WH Open Baffle - SPC

AF637WWH
AF637W-WH Open Baffle

$5.61 Each

$269.28 (48 Each)

QTY:
Each
Add
300P - 6" Trim Open Socket Supporting White - Halo

300P
6" Trim Open Socket Supporting White

$8.65 Each

$51.90 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 757 1,506
Vendor SPC Halo
Catalog Number AF637WWH 300P
Manufacturer Number AF637WWH 300P
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC - 39111531 - Commercial downlighting trim
UPC/EAN/GTIN 847801015457 00662400302421
Weight per package 0.3 (lbs/each) 0.6 (lbs/each)
Description AF637WWH AF637W-WH Open Baffle
Incandescent Trim, Made In Usa, 1 CT;48 PK Package Quantity
300P 6" Trim Open Socket Supporting White
Open Trim With Socket, White, Recessed Mount, 7.25 In Length, 7.125 In Width, 5.0 In Height, 0.6 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.61 (Each) $8.65 (Each)
Carton/Reel $5.61 (1 Each) $8.65 (1 Each)
Standard Packaging/Reel $269.28 (48 Each) $51.90 (6 Each)
Material - Metal
Color - White
Style - (blank)
Diameter - 6 INCH
Height - 5.0 in
Length - 7.25 in
Size - 7.25 IN Length 7.125 IN Width 4.45 IN Height
Width - 7.125 in
Construction - N/A
Description AF637W-WH OPEN BAFFLE 6" TRIM OPEN SOCKET SUPPORTING WHITE
extra long description - CLS 300P OPEN TRIM IC, SATIN WHITE"
Features 6 Inch Socket Supporting R30/PAR30 Self Flange Air-Shut Glossy Finish Baffle Open trim with sock support in the 6" trim family for use in recessed downlighting.
Long Description Incandescent Trim, Made in USA, 1 CT;48 PK Package Quantity Open Trim With Socket, White, Recessed Mount, 7.25 in Length, 7.125 in Width, 5.0 in Height, 0.6 lb
Product Type Self Flange Air-Shut Baffle Open Trim With Socket
Short Description Incandescent Trim, 1 CT;48 PK Halo-Rec Open Trim With Socket, White
Special Features - Open trim for BR and PAR Lamps
Fixture Type - Trim
for use with - Recessed Downlighting;BR30 Lamp;PAR30 Lamp
Mounting Type - Recessed Mount
package quantity 1 CT;48 PK 6 CT
Made in USA yes -
Brand ELITE LIGHTING HALO
Manufacturers Part Number AF637WWH 300P
sub brand - Halo(TM)
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type - 6" H7 Trim
Weight - 0.6 lb
Application - lighting
Mounting - Recessed
standard - N/A
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat