Item Comparison: 250WH, 300P

Item

250WH - 6" Open White Recess Trim - Juno

250WH
6" Open White Recess Trim

$10.36 Each

$248.64 (24 Each)

QTY:
Each
Add
300P - 6" Trim Open Socket Supporting White - Halo

300P
6" Trim Open Socket Supporting White

$8.65 Each

$51.90 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 569 1,384
Vendor Juno Halo
Catalog Number 250WH 300P
Manufacturer Number 250 WH 300P
Category Lighting Parts, Wiring & Accy. - Lighting Accessories Enhanced Commodity Codes - Lighting
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111515 - Downlighting fixtures 39111531 - Commercial downlighting trim
UPC/EAN/GTIN 00661209700773 00662400302421
Weight per package 0.67 (lbs/each) 0.6 (lbs/each)
Description 250WH 6" Open White Recess Trim
Downlight, White Trim, 0.67 LB
300P 6" Trim Open Socket Supporting White
Open Trim With Socket, White, Recessed Mount, 7.25 In Length, 7.125 In Width, 5.0 In Height, 0.6 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.36 (Each) $8.65 (Each)
Carton/Reel $10.36 (1 Each) $8.65 (1 Each)
Standard Packaging/Reel $248.64 (24 Each) $51.90 (6 Each)
Material - Metal
Shape Round -
Color White Trim White
Finish White Trim -
Style - (blank)
Diameter - 6 INCH
Height 3.875 5.0 in
Length 7.625 7.25 in
Size - 7.25 IN Length 7.125 IN Width 4.45 IN Height
Width 7.625 7.125 in
Construction - N/A
Description 6" OPEN WHITE RECESS TRIM 6" TRIM OPEN SOCKET SUPPORTING WHITE
extra long description LITH 250 WH 6IN Downlight Open Fram CLS 300P OPEN TRIM IC, SATIN WHITE"
Features Design Select Open trim with sock support in the 6" trim family for use in recessed downlighting.
Long Description Downlight, White Trim, 0.67 lb Open Trim With Socket, White, Recessed Mount, 7.25 in Length, 7.125 in Width, 5.0 in Height, 0.6 lb
Product Type Open White Recess Trim Open Trim With Socket
Short Description Juno Downlight, White Trim Halo-Rec Open Trim With Socket, White
Special Features - Open trim for BR and PAR Lamps
dimensions 7.625 x 7.625 x 3.875 -
Fixture Type - Trim
for use with - Recessed Downlighting;BR30 Lamp;PAR30 Lamp
Mounting Type - Recessed Mount
package quantity 24 CT 6 CT
Brand JUNO HALO
Manufacturers Part Number 250-WH 300P
sub brand Juno Halo(TM)
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type Trim 6" H7 Trim
aperture size 6 in -
Weight 0.67 lb 0.6 lb
Application Recessed Residential;Damp Location lighting
environmental conditions Indoor -
Mounting - Recessed
standard - N/A
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat