Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
300MIF130VPK3 |
300MIF |
Manufacturer Number |
300MIF130VPK3 |
300M/IF-130V/15739 |
Category |
Incandescent Lamps -
Line A, P, PS Shape Lamps
|
Incandescent Lamps -
Line A, P, PS Shape Lamps
|
Classification |
Incandescent
|
Incandescent
|
UNSPSC |
39101612 - Incandescent lamps
|
39101612 - Incandescent lamps
|
UPC/EAN/GTIN |
00043168737906 |
00046135157394 |
Weight per package |
0.22 (lbs/each) |
0.27 (lbs/each) |
Description |
300MIF130VPK3 *Delisted* 300W 130V PS25 Frost Med Base Incand
A-Line Incandescent Lamp, 2950 K, 6120 LM Brightness (Lumens), 300 W, 130 V, Inside Frost, CC-8 Filament, 750 H Average Life, Medium Base, Non Dimmable, 3.125 In Diameter, 6.93 In Length, 0.22 LB
|
300MIF 300W 130V Incan PS30 FRST Med Base
Incandescent PS30 Bulb Shape Inside Frost Finish Medium Aluminum Base 300WATT 130VOLT 60BULBS Per Case 1BULBS Per Package
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.21 (Each) |
$8.81 (Each) |
Carton/Reel |
$11.21 (1 Each) |
$8.81 (1 Each) |
Standard Packaging/Reel |
$33.63 (3 Each) |
$528.60 (60 Each) |
|
Lamp Type |
- |
Incandescent |
Shape |
- |
PS30 |
Voltage Rating |
130.0 |
130 |
Wattage |
300.0 |
300 |
|
Base Type |
Medium |
- |
Color |
INSIDE FROST |
- |
color rendering index (cri) |
- |
100 |
color temperature |
2950 K |
2850 |
Finish |
Inside Frost |
Inside Frost |
|
Diameter |
3.125 in |
- |
Length |
6.93 in |
- |
|
Description |
18G 5C SO CORD |
300W 130V INCAN PS30 FRST MED BASE |
extra long description |
GEL 300M/IF/130V-PK3 73790 INCANDES |
SYL 300M/IF-130V/15739 300MIF 130V |
Long Description |
A-Line Incandescent Lamp, 2950 K, 6120 lm Brightness (Lumens), 300 W, 130 V, Inside Frost, CC-8 Filament, 750 h Average Life, Medium Base, Non Dimmable, 3.125 in Diameter, 6.93 in Length, 0.22 lb |
Incandescent PS30 Bulb Shape Inside Frost Finish Medium Aluminum Base 300Watt 130Volt 60Bulbs Per Case 1Bulbs Per Package |
Product Type |
73790 Incandescent Lamps |
300MIF 130V 60/CS 1/Sku |
Short Description |
A-Line Incandescent Lamp, CC-8, 2950K, 6120 lm, 300W, 130V |
- |
|
average life |
750 h |
750 |
Base |
Medium Screw (E26) |
Medium |
Brightness (Lumens) |
6120 lm |
- |
Filament Type |
CC-8 |
- |
lumens |
6120.0 |
5,760 |
package quantity |
3 CA |
- |
Voltage |
- |
130.00 V |
|
Brand |
G.E. Lighting (Lampblst) |
SYLVANIA |
Manufacturers Part Number |
300M/IF/130V-PK3 |
300M/IF-130V/15739 |
|
Category Description |
INCANDESCENT |
INCANDESCENT |
Type |
- |
INCANDESCENT |