Nacogdoches |
300 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
SPC |
Catalog Number |
30088J |
773166 |
Manufacturer Number |
30-088J |
773-166/K194-4045 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Datacom Wiring Devices and Accessories
|
Residential Cord Connectors
|
UNSPSC |
39121409 - Wire connectors
|
-
|
UPC/EAN/GTIN |
00783250460823 |
4045454666323 |
Weight per package |
1.18 (lbs/each) |
0.3983 (lbs/each) |
Description |
30088J In-Sure Push-In Wire Conn, 88 6-PRT Blue, 100/Jar
Push-In Wire Connector, Blue Insulation Color, +221 °F Operating Temperature, 0.607 In Overall Length, 0.603 In Overall Width, 0.729 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 LB
|
773166 PW Splicing Connector, 6COND, Black 50/Box
Push Wire Connector, Black;Clear (Cover) Color, +105°C;+221°F Maximum Operating Temperature, Wall Mount, 50 BX;500 BG Package Quantity, Stranding Pattern Less Than or Equal to 19 Special Features, Ul Standards Met, 600 V Voltage Rating, 16 to 12 Awg Wire Size
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.33 (Each) |
$0.00 (Each) |
Carton/Reel |
$32.66 (100 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$195.96 (600 Each) |
$0.00 (1 Each) |
|
connection |
6 Stacked Ports |
- |
Voltage Rating |
600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures |
600 V |
Wire Size |
#12 AWG - #20 AWG Solid, #14 AWG - #16 AWG (19 Strand Or Less) #18 AWG (7 Strand Or Less) Stranded, #12 AWG - #14 AWG (19 Strand Or Less) #16 AWG (26 Strand Or Less) 318 AWG (16 Strand Or Less) Stranded (Tin Bonded) |
16 to 12 AWG |
|
Color |
Blue |
Black;Clear (Cover) |
Insulation Color |
Blue |
- |
|
Overall Length |
0.607 in |
- |
Size |
0.607 IN Length X 0.603 IN Width X 0.729 IN Height |
- |
|
Description |
IN-SURE PUSH-IN WIRE CONN, 88 6-PRT BLUE, 100/JAR |
PW SPLICING CONNECTOR, 6COND, BLACK 50/BOX |
extra long description |
IDEAL 30-088J PUSH-IN 12AWG 6-PORT, |
- |
Features |
The In-Sure Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used. Simply push the wire in – the low insertion force makes it easy.The color-coded shell allows for quick identification of port configuration while the clear polycarbonate housing allows for visual verification of every connection. The ergonomic design is easier to grip which me |
- |
Long Description |
Push-In Wire Connector, Blue Insulation Color, +221 °F Operating Temperature, 0.607 in Overall Length, 0.603 in Overall Width, 0.729 in Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 lb |
Push Wire Connector, Black;Clear (Cover) Color, +105°C;+221°F Maximum Operating Temperature, Wall Mount, 50 BX;500 BG Package Quantity, Stranding Pattern Less Than or Equal to 19 Special Features, UL Standards Met, 600 V Voltage Rating, 16 to 12 AWG Wire Size |
Product Type |
Push-in Wire Connector |
Push Wire Connector |
Short Description |
Push-In Wire Connector, Blue, 12 AWG, 100 per jar |
Push Wire Connector, 600 V, Black, 50 BX;500 BG |
Special Features |
No-Twist Connection Reduces Repetitive Motion Fatigue |
Stranding Pattern Less Than or Equal to 19 |
|
Maximum Operating Temperature |
+105 °C;+221 °F |
+221°F;+105°C |
Maximum Voltage Rating |
600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture) |
- |
Mounting Type |
- |
Wall Mount |
Overall Height |
0.729 in |
- |
Overall Width |
0.603 in |
- |
package quantity |
100 JR |
50 BX;500 BG |
Standards Met |
CSA C22.2 #188;486C/467 UL Listed;RoHS |
UL |
Wire Type |
Solid, Stranded, Stranded (Tin Bonded) |
- |
|
Brand |
Ideal |
WAGO CORPORATION |
Manufacturers Part Number |
30-088J |
773166 |
sub brand |
In-Sure(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
Residential cord connectors |
Type |
Push-In |
- |
|
|
|
Application |
Grounding and Bonding Applications |
- |
standard |
CSA C22.2 #188, 486C/467 UL Listed, RoHS |
- |
Temperature Rating |
105 DEG C Shell Rated |
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
Call nearest store for Item Price
|