Nacogdoches |
0 |
800 |
All Stores |
|
|
|
Vendor |
Nsi |
Ideal |
Catalog Number |
WC0B |
30073 |
Manufacturer Number |
WC-O-B |
30-073 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Wire Nuts
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00662381140227 |
00783250300730 |
Weight per package |
1.48 (lbs/each) |
0.32 (lbs/each) |
Description |
WC0B Orn Twist-On Wire Conn
Twist-On Wire Connector, (1) #18 Awg;(1) #20 Awg Conductor Size, (4) #16 Awg;(1) #20 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Orange Insulation Color, +221 °F Operating Temperature, 0.197 In Overall Width, 0.866 In Overall Height, 600 V, 1.48 LB
|
30073 Wire-Nut Wire Conn, Model 73B Orange, 100/Box
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
|
|
Minimum Order QTY |
500 Units |
100 Units |
Unit/Foot |
$0.05 (Each) |
$0.17 (Each) |
Carton/Reel |
$0.05 (1 Each) |
$16.55 (100 Each) |
Standard Packaging/Reel |
$22.93 (500 Each) |
$165.50 (1000 Each) |
|
Material |
Thermoplastic |
Flame-Retardant Polypropylene |
Number of Conductors |
1 |
1 to 5 |
Terminal Type |
Twist-On |
- |
Voltage Rating |
600 |
600 |
|
Color |
Orange |
Orange |
Conductor Material |
Copper |
- |
Finish |
Thermoplastic |
- |
Insulation Color |
Orange |
Orange |
Insulation Material |
Thermoplastic |
- |
|
Size |
H=.866 - W=.500 - ID=.197 |
- |
|
Description |
ORN TWIST-ON WIRE CONN |
WIRE-NUT WIRE CONN, MODEL 73B ORANGE, 100/BOX |
extra long description |
NSI WC-O-B Easy-Twist Orange - 500 |
IDEAL 30-073 WIRENUT 73B ORANGE, 10 |
Features |
Standard Orange Easy Twist, 22-14 AWG - 500 Per Bag. |
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame |
Long Description |
Twist-On Wire Connector, (1) #18 AWG;(1) #20 AWG Conductor Size, (4) #16 AWG;(1) #20 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Orange Insulation Color, +221 °F Operating Temperature, 0.197 in Overall Width, 0.866 in Overall Height, 600 V, 1.48 lb |
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V ac |
Product Type |
Twist-On Wire Connector |
Twist-On Wire Nut |
Short Description |
Twist-On Wire Connector, Thermoplastic, Orange, 22 to 14 AWG, 500 per bag |
Twist-On Wire Nut, Orange, 22 - 14 AWG, 300 per jar |
Special Features |
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors |
Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time |
|
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
(4) #16 AWG;(1) #20 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V |
600 V ac |
Minimum Conductor Size |
(1) #18 AWG;(1) #20 AWG |
- |
Overall Height |
0.866 in |
- |
Overall Width |
0.197 in |
- |
package quantity |
6000 CA |
100 BX |
Standards Met |
UL Listed E155027;CSA 231168;RoHS;UL 486C Listed |
CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E |
Warranty |
1 YEAR |
- |
Wire Type |
CU Wire Only |
- |
|
|
Brand |
Nsi Industries |
Ideal |
Manufacturers Part Number |
WC-O-B |
30-073 |
sub brand |
Easy-Twist(TM) |
Wire-Nut(R) |
|
Category Description |
WIRE NUTS |
Datacom Wiring Devices and Accessories |
Type |
Standard Wire Connectors |
Twist-On |
|
|
|
Application |
Splicing Wire |
Insulating or Joining 2 or more conductors |
environmental conditions |
105 C |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
UL 486C |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E |
Temperature Rating |
105 C |