Nacogdoches |
0 |
800 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
30273 |
30073 |
Manufacturer Number |
30-273 |
30-073 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250302734 |
00783250300730 |
Weight per package |
1.35 (lbs/each) |
0.32 (lbs/each) |
Description |
30273 Wire-Nut Wire Conn, Model 73B Orange, 500/Bag
Twist-On Wire Connector, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac, 1.35 LB
|
30073 Wire-Nut Wire Conn, Model 73B Orange, 100/Box
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
|
|
Minimum Order QTY |
500 Units |
100 Units |
Unit/Foot |
$0.09 (Each) |
$0.17 (Each) |
Carton/Reel |
$45.21 (500 Each) |
$16.55 (100 Each) |
Standard Packaging/Reel |
$452.10 (5000 Each) |
$165.50 (1000 Each) |
|
Material |
Flame-Retardant Polypropylene |
Flame-Retardant Polypropylene |
Number of Conductors |
1 to 5 |
1 to 5 |
Voltage Rating |
600 |
600 |
|
Color |
Orange |
Orange |
Insulation Color |
Orange |
Orange |
|
Description |
WIRE-NUT WIRE CONN, MODEL 73B ORANGE, 500/BAG |
WIRE-NUT WIRE CONN, MODEL 73B ORANGE, 100/BOX |
extra long description |
IDEAL 30-273 WIRENUT 73B ORANGE, 50 |
IDEAL 30-073 WIRENUT 73B ORANGE, 10 |
Features |
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame |
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame |
Long Description |
Twist-On Wire Connector, Orange Insulation Color, 1 to 5 Conductors, 600 V ac, 1.35 lb |
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V ac |
Product Type |
Twist-On Wire Connector |
Twist-On Wire Nut |
Short Description |
Twist-On Wire Connector, Orange, 22 - 14 AWG, 500 per bag |
Twist-On Wire Nut, Orange, 22 - 14 AWG, 300 per jar |
Special Features |
Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time |
Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time |
|
Maximum Voltage Rating |
600 V ac |
600 V ac |
package quantity |
500 BG |
100 BX |
Standards Met |
CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E |
CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
30-273 |
30-073 |
sub brand |
Wire-Nut(R) |
Wire-Nut(R) |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
Twist-On |
Twist-On |
|
|
|
Application |
Insulating or Joining 2 or more conductors |
Insulating or Joining 2 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E |