Nacogdoches |
1,400 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Nsi |
Catalog Number |
30073 |
WC0J |
Manufacturer Number |
30-073 |
WC-O-J |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250300730 |
00662381140258 |
Weight per package |
0.32 (lbs/each) |
2.37 (lbs/each) |
Description |
30073 Wire-Nut Wire Conn, Model 73B Orange, 100/Box
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
|
WC0J Orn Twist-On Wire Conn 700PC Jar
The Easy-Twist WC-O-J 700-Count Jar Of Standard-Style Orange Wire Connectors Are Designed For Use On Copper Wires In The 22-14 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to Connect
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.17 (Each) |
$0.00 (Jar) |
Carton/Reel |
$16.55 (100 Each) |
$0.00 (1 Jars) |
Standard Packaging/Reel |
$165.50 (1000 Each) |
$0.00 (700 Jars) |
|
Material |
Flame-retardant Polypropelene |
Thermoplastic |
Voltage Rating |
600 |
600 V |
|
Color |
Orange |
Orange |
Finish |
- |
Thermoplastic |
Insulation Color |
Orange |
- |
|
Depth |
- |
.197 |
Height |
- |
.866 |
|
Description |
WIRE-NUT WIRE CONN, MODEL 73B ORANGE, 100/BOX |
ORN TWIST-ON WIRE CONN 700PC JAR |
extra long description |
IDEAL 30-073 WIRENUT 73B ORANGE, 10 |
NSI WC-O-J Easy-Twist Orange - Lg J |
Features |
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame |
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in |
Long Description |
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V ac |
The Easy-Twist WC-O-J 700-Count Jar of Standard-Style Orange Wire Connectors are designed for use on copper wires in the 22-14 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or anywhere else you need to connect |
Product Type |
Twist-On Wire Nut |
Easy-Twist Orange - LG Jar |
Short Description |
Twist-On Wire Nut, Orange, 22 - 14 AWG, 300 per jar |
- |
Special Features |
Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time |
Standard Orange Wire Connector - 700 Pcs Jar |
|
Maximum Voltage Rating |
600 V ac |
- |
package quantity |
100 BX |
- |
Standards Met |
CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E |
- |
Warranty |
- |
1 YEAR |
Wire Type |
- |
COPPER |
|
|
Brand |
Ideal |
NSi |
Manufacturers Part Number |
30-073 |
WC-O-J |
sub brand |
Wire-Nut(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
Twist-On |
Standard Wire Connectors |
|
|
Application |
Insulating or Joining 2 or more conductors |
Splicing Wire |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
105 C |
standard |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E |
UL 486C |
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
Call nearest store for Item Price
|