Item Comparison: 30073, WC0C

Item

30073 - Wire-Nut Wire Conn, Model 73B Orange, 100/Box - Ideal

30073
Wire-Nut Wire Conn, Model 73B Orange, 100/Box

$0.1655 Each

$165.50 (1000 Each)

QTY:
Each
Add
WC0C - Orn Twist-On Wire Conn - Nsi

WC0C
Orn Twist-On Wire Conn

$0.05814 Each

$5.81 (100 Each)

QTY:
Each
Add
Nacogdoches 1,400 0
All Stores 33,600 10,700
Vendor Ideal Nsi
Catalog Number 30073 WC0C
Manufacturer Number 30-073 WC-O-C
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Wire Nuts
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00783250300730 00662381361516
Weight per package 0.32 (lbs/each) 0.34 (lbs/each)
Description 30073 Wire-Nut Wire Conn, Model 73B Orange, 100/Box
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
WC0C Orn Twist-On Wire Conn
Twist-On Wire Connector, (1) #18 Awg;(1) #20 Awg Conductor Size, (4) #16 Awg;(1) #20 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Orange Insulation Color, +221 °F Operating Temperature, 0.197 In Overall Width, 0.866 In Overall Height, 600 V, 0.34 LB
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.17 (Each) $0.06 (Each)
Carton/Reel $16.55 (100 Each) $0.06 (1 Each)
Standard Packaging/Reel $165.50 (1000 Each) $5.81 (100 Each)
Material Flame-retardant Polypropelene Thermoplastic
Terminal Type - Twist-On
Voltage Rating 600 600 V
Color Orange Orange
Conductor Material - Copper
Finish - Thermoplastic
Insulation Color Orange Orange
Insulation Material - Thermoplastic
Depth - .197
Height - .866
Description WIRE-NUT WIRE CONN, MODEL 73B ORANGE, 100/BOX ORN TWIST-ON WIRE CONN
extra long description IDEAL 30-073 WIRENUT 73B ORANGE, 10 NSI WC-O-C Easy-Twist Orange - Cart
Features The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame Standard Orange Easy Twist, 22-14 AWG - Carton Of 100.
Long Description Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V ac Twist-On Wire Connector, (1) #18 AWG;(1) #20 AWG Conductor Size, (4) #16 AWG;(1) #20 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Orange Insulation Color, +221 °F Operating Temperature, 0.197 in Overall Width, 0.866 in Overall Height, 600 V, 0.34 lb
Product Type Twist-On Wire Nut Twist-On Wire Connector
Short Description Twist-On Wire Nut, Orange, 22 - 14 AWG, 300 per jar Twist-On Wire Connector, Thermoplastic, Orange, 22 to 14 AWG, 500 per bag
Special Features Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Insulated/Non-Insulated - Insulated
Maximum Conductor Size - (4) #16 AWG;(1) #20 AWG
Maximum Operating Temperature - +105 °C;+221 °F
Maximum Voltage Rating 600 V ac 600 V
Minimum Conductor Size - (1) #18 AWG;(1) #20 AWG
Overall Height - 0.866 in
Overall Width - 0.197 in
package quantity 100 BX 1000 CA
Standards Met CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E UL Listed E155027;CSA 231168;RoHS;UL 486C Listed
Warranty - 1 YEAR
Wire Type - COPPER
Made in USA yes yes
Brand Ideal Nsi Industries
Manufacturers Part Number 30-073 WC-O-C
sub brand Wire-Nut(R) Easy-Twist(TM)
Category Description Datacom Wiring Devices and Accessories WIRE NUTS
Type Twist-On Standard Wire Connectors
minimum qty 100 100
Weight - 0.34 lb
Application Insulating or Joining 2 or more conductors Splicing Wire
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) 105 C
standard CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E UL 486C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat