Nacogdoches |
1,400 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
3M |
Catalog Number |
30073 |
H31P0UCH |
Manufacturer Number |
30-073 |
7010348891 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121400 - Electrical lugs plugs and connectors
|
UPC/EAN/GTIN |
00783250300730 |
00054007431176 |
Weight per package |
0.32 (lbs/each) |
0.0005 (lbs/each) |
Description |
30073 Wire-Nut Wire Conn, Model 73B Orange, 100/Box
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
|
H31P0UCH Highland Wire Connecter, 18-14AWG, or
Wing Wire Connector, (2) #18 Awg Conductor Size, (2) #14 Awg Conductor Size, Copper Conductor Material, Orange Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.0052 LB
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.17 (Each) |
$0.15 (Each) |
Carton/Reel |
$16.55 (100 Each) |
$147.90 (1000 Each) |
Standard Packaging/Reel |
$165.50 (1000 Each) |
$147.90 (1000 Each) |
|
Material |
Flame-retardant Polypropelene |
- |
Voltage Rating |
600 |
- |
|
Color |
Orange |
- |
Conductor Material |
- |
Copper |
Insulation Color |
Orange |
Orange |
|
Description |
WIRE-NUT WIRE CONN, MODEL 73B ORANGE, 100/BOX |
WIRE CONNECTOR H-31-POUCH,ORANGE |
extra long description |
IDEAL 30-073 WIRENUT 73B ORANGE, 10 |
3M 7010348891 3M™ Highland™ Wire Co |
Features |
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame |
3M(TM) Highland(TM) Wire Connectors make it quick and easy to match the right connector to the size of the wire.The shells are designed to withstand temperatures up to 221(deg)F (105(deg)C).3M(TM) Highland(TM) Color-coded Wire Connectors are UL Listed,CSA Certified,and work equally well with either solid or stranded wire.H-31,H-33 and H-35 connectors are rated to 600V (1000V in signs and lighting fixtures). |
Long Description |
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V ac |
Wing Wire Connector, (2) #18 AWG Conductor Size, (2) #14 AWG Conductor Size, Copper Conductor Material, Orange Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.0052 lb |
Product Type |
Twist-On Wire Nut |
Wing Wire Connector |
Short Description |
Twist-On Wire Nut, Orange, 22 - 14 AWG, 300 per jar |
Highland Wing Wire Connector, Orange, 18 to 14 AWG, 100 per pouch |
Special Features |
Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time |
- |
|
Maximum Conductor Size |
- |
(2) #14 AWG |
Maximum Operating Temperature |
- |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V ac |
600 V;1000 V (Lighting Fixture/Luminaries/Sign) |
Minimum Conductor Size |
- |
(2) #18 AWG |
package quantity |
100 BX |
1000 BX |
Standards Met |
CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E |
Ul;CSA |
|
|
Brand |
Ideal |
Minnesota Mining (3M) |
Manufacturers Part Number |
30-073 |
H-31-POUCH |
sub brand |
Wire-Nut(R) |
Highland(TM) |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
Twist-On |
- |
|
|
|
Application |
Insulating or Joining 2 or more conductors |
- |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
standard |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E |