Item Comparison: 30073, 30640J

Item

30073 - Wire-Nut Wire Conn, Model 73B Orange, 100/Box - Ideal

30073
Wire-Nut Wire Conn, Model 73B Orange, 100/Box

$0.1655 Each

$165.50 (1000 Each)

QTY:
Each
Add
30640J - Twister LT Wire Conn, Model 340 Orange, 500/Jar - Ideal

30640J
Twister LT Wire Conn, Model 340 Orange, 500/Jar

$0.2161 Each

$648.30 (3000 Each)

QTY:
Each
Add
Nacogdoches 1,400 0
All Stores 40,300 1,500
Vendor Ideal Ideal
Catalog Number 30073 30640J
Manufacturer Number 30-073 30-640J
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Wire Nuts
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00783250300730 00783250656684
Weight per package 0.32 (lbs/each) 1.85 (lbs/each)
Description 30073 Wire-Nut Wire Conn, Model 73B Orange, 100/Box
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
30640J Twister LT Wire Conn, Model 340 Orange, 500/Jar
Ideal, Wire Connector, Twister®, Conductor Range: 22 - 10 Awg, 2/22 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Orange, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Cu/Cu, Model Number: 340
Minimum Order QTY 100 Units 500 Units
Unit/Foot $0.17 (Each) $0.22 (Each)
Carton/Reel $16.55 (100 Each) $648.30 (3000 Each)
Standard Packaging/Reel $165.50 (1000 Each) $648.30 (3000 Each)
Material Flame-retardant Polypropelene Flame-Retardant Polypropylene
Number of Conductors - 1 to 6
Voltage Rating 600 600
Color Orange Orange
Insulation Color Orange -
Description WIRE-NUT WIRE CONN, MODEL 73B ORANGE, 100/BOX TWISTER LT WIRE CONN, MODEL 340 ORANGE, 500/JAR
extra long description IDEAL 30-073 WIRENUT 73B ORANGE, 10 -
Features The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame Twister® Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister® supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progr
Long Description Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V ac IDEAL, Wire Connector, Twister®, Conductor Range: 22 - 10 AWG, 2/22 AWG Min, 3/12 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Orange, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F), Wire Type: Cu/Cu, Model Number: 340
Product Type Twist-On Wire Nut Twister LT 340 Orange, 500 JR
Short Description Twist-On Wire Nut, Orange, 22 - 14 AWG, 300 per jar -
Special Features Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time Features: Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From As Small As 22 AWG To As Large As 6 AWG; Ribbed Cap Provides A Secure Grip And Fast Fingertip Starts; Swept Wings Offer Extra Leverage And Less Effort For Large Wire Combinations; Hexagonal Shape Accommodates Standard Nutdriver For Tool Installation; Live-Action, Square-Wire Spring Locks Onto Wire For Safe, Secure Connections; Deep Skirt Helps Protect Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protec
Maximum Voltage Rating 600 V ac -
package quantity 100 BX -
Standards Met CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E -
Wire Type - Cu/Cu
Made in USA yes -
Brand Ideal Ideal
Manufacturers Part Number 30-073 30-640J
sub brand Wire-Nut(R) Twister®
Category Description Datacom Wiring Devices and Accessories WIRE NUTS
Type Twist-On -
minimum qty 100 500
Status - Inactive
Application Insulating or Joining 2 or more conductors Insulating or Joining 1 or more conductors
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
standard CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E CSA C22.2 #188, UL 486C Listed, RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat