Item Comparison: 30073, 30273

Item

30073 - Wire-Nut Wire Conn, Model 73B Orange, 100/Box - Ideal

30073
Wire-Nut Wire Conn, Model 73B Orange, 100/Box

$0.1655 Each

$165.50 (1000 Each)

QTY:
Each
Add
30273 - 2G Square Extension Ring - Mulberry

30273
2G Square Extension Ring

$16.70 Each

$16.70 (1 Each)

QTY:
Each
Add
Nacogdoches 1,400 0
All Stores 34,000 0
Vendor Ideal Mulberry
Catalog Number 30073 30273
Manufacturer Number 30-073 30273
Category Connecting Materials - Electrical Fixture Conn ( Nuts Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Datacom Wiring Devices and Accessories N/A
UNSPSC 39121445 - Twist on wire connector 39121320 - Electrical box extension
UPC/EAN/GTIN 00783250300730 00095327302739
Weight per package 0.32 (lbs/each) 5 L
Description 30073 Wire-Nut Wire Conn, Model 73B Orange, 100/Box
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
30273 2G Square Extension Ring
Mulberry; Box Extension; Universal; Material: Heavy Duty Die-Cast Aluminum; Size: 4.500 In X 4.500 In X 1 In; Mounting: Screw; Cubic Capacity: 16.300 In; Number Of Gangs: 2
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.17 (Each) $16.70 (Each)
Carton/Reel $16.55 (100 Each) $16.70 (1 Each)
Standard Packaging/Reel $165.50 (1000 Each) $16.70 (1 Each)
Material Flame-retardant Polypropelene HEAVY DUTY DIE-CAST ALUMINUM
Voltage Rating 600 -
Color Orange -
Insulation Color Orange -
Size - 4.500 IN X 4.500 IN X 1 IN
Description WIRE-NUT WIRE CONN, MODEL 73B ORANGE, 100/BOX 2G SQUARE EXTENSION RING
extra long description IDEAL 30-073 WIRENUT 73B ORANGE, 10 MULB 30273 2G WP BOX EXTENSION
Features The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame -
Long Description Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V ac Mulberry; Box Extension; Universal; Material: Heavy Duty Die-Cast Aluminum; Size: 4.500 IN X 4.500 IN X 1 IN; Mounting: Screw; Cubic Capacity: 16.300 IN; Number Of Gangs: 2
Product Type Twist-On Wire Nut 2G WP Box Extension
Short Description Twist-On Wire Nut, Orange, 22 - 14 AWG, 300 per jar -
Special Features Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time Features: Fit All Universal Type Weatherproof Boxes; 0.094 IN Thick, With Powder Finish; Includes Gasket; Number Of Gangs: 2
Maximum Voltage Rating 600 V ac -
package quantity 100 BX -
Standards Met CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E -
Made in USA yes -
Brand Ideal
Manufacturers Part Number 30-073 30273
sub brand Wire-Nut(R) -
Category Description Datacom Wiring Devices and Accessories -
Type Twist-On UNIVERSAL
minimum qty 100 -
Application Insulating or Joining 2 or more conductors For Wet Location
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) -
Mounting - SCREW
standard CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E UL Listed, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat